Shop All Test Equipment
Pce Instruments
Cable and Wire Detector, RJ-11 Connections
Mfr # PCE-180 CBN
Zoro # G704853251
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Suitable for most applications
- Includes 2 x 9V batteries, Carrying case, User manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-180 CBN
- Zoro # G704853251
- UPC # 4250348713957
- Country of Origin Taiwan, Province of China
- Category Test Equipment
Details
Application | Suitable for most applications |
Includes | 2 x 9V batteries, Carrying case, User manual |
Description
Our Cable and Wire Detector is a handheld, portable, battery-powered wire tracer or cable locator that consists of an amplifier probe and acoustic signal or tone generator. This locating device is designed to detect wires or cables hidden behind walls or insulation. Uses an acoustic signal to detect wires and cables, including network and coaxial cables. Features a 3-position toggle switch (and 3-color LED) for line polarity, continuity, and voltage testing. Comes with red and black test leads with alligator clips. Has a standard 4-conductor modular cord and plug. The recessed on/off button prevents accidental activation and battery drain. Adjustable volume and selection of either single solid tone or dual alternating tone. Compatible with other signal or tone generators used to detect wires or cables. Contains a built-in headphone jack.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 1121 Piece (K2-PVKITY)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (9001SKP38LGG9)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1/2 (EYF-50AL)
- CRYDOM Input/Output Relay, 50mA, Plug-In, Yellow (IAC5)
- PCE INSTRUMENTS Cable and Wire Detector, CAT III 300 V (PCE-CL 20)
- PCE INSTRUMENTS Wire Tracer (PCE-160 CB)
- PCE INSTRUMENTS Cable Detector, Voltage measure AC/DC (PCE-186 CB)
- TEMPO COMMUNICATIONS Tone Probe (200B-G)
- PALADIN TOOLS Kit Dataready Kit (PA901053)
- JONARD TOOLS Connector Cleaner, Optical Fiber Cleaning (FCC-300)
- SIOUX CHIEF TEST CAP KNOCKOUT 4"" (880-84PK)
- Pce Instruments Test Equipment