Shop All Test Equipment
Pce Instruments
Cable and Wire Detector, CAT III 300 V
Mfr # PCE-CL 20
Zoro # G604853221
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Suitable for most applications
- Includes 2 x Alligator clips, 2 x Measuring tips, 2 x Test leads, Grounding rod, Carrying strap, Carrying bag, 9V battery, 6 x 1.5V AAA batteries, User manual
- Output Amplitude 125 kHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-CL 20
- Zoro # G604853221
- UPC # 4250348715432
- Country of Origin China
- Category Test Equipment
Details
Application | Suitable for most applications |
Includes | 2 x Alligator clips, 2 x Measuring tips, 2 x Test leads, Grounding rod, Carrying strap, Carrying bag, 9V battery, 6 x 1.5V AAA batteries, User manual |
Output Amplitude | 125 kHz |
Description
Our Wire tracer is a cable locator used to detect live and voltage-free electrical wires. This cable detector also can be used to locate metallic and non-metallic gas or water pipes, identify short circuits, and follow lines inside walls or under flooring. Output signal: 125 kHz. Compatible with one- or two-pole circuits. Automatic, manual, and UAC measuring modes. Locates hidden cables, wires, or pipes. Helps identify short circuits and fuses. Includes alligator clips, measuring tips, test leads, and ground rods.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Poke-Thru Device (AV3CTCBK)
- ZORO SELECT Combination Device, Brown, 15A, Toggle (RC109)
- MASTER MAGNETICS Magnetic Clip Nickel Cd2 (07219)
- IFM Rectngulr Proximity Sensr, Capacitv, NO/NC (KQ6005)
- PCE INSTRUMENTS Wire Tracer (PCE-160 CB)
- PCE INSTRUMENTS Cable Detector, Voltage measure AC/DC (PCE-186 CB)
- SEALED UNIT PARTS CO. Supco Temperature Recorder Digital - F (CR87B)
- TRIPLETT AC Line Splitter/GFCI Tester, 120V AC (ET200)
- FLUKE NETWORKS Cable Tracing Tone Generator, LED Display (26200900)
- FLUKE NETWORKS Probe, RJ11/RJ45 Connector Type (PRO3000F60)
- REED INSTRUMENTS REED Air Particle Counter (R9930)
- Pce Instruments Test Equipment