Shop All Light Meters
Pce Instruments
Brightness Tester, 0 to 100.0 Measuring Range
Mfr # PCE-WSB 1
Zoro # G004853845
Free Shipping & Returns
$2,033.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Range 0-100.0 (displays values up to 199.9)
- Display 0.1
- Height 2.5
- Width 2.9
- Standards IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-WSB 1
- Zoro # G004853845
- UPC # 4250348710826
- Country of Origin China
- Category Light Meters
Dimensions
Height | 2.5 |
Width | 2.9 |
Length | 9.25 |
Details
Measuring Range | 0-100.0 (displays values up to 199.9) |
Display | 0.1 |
Standards | IP65 |
Includes | Brightness Tester, Brilliance calibration standard, black calibration standard, white calibration standard, powder test boxes, user manual, carrying case |
Description
Whiteness Color Meter Measures the whiteness degree of blue light (Wb = R457) / Meets ISO 2470 and ISO 3688 standards / Compact, lightweight and user-friendly. Includes black, white and brilliance standards for DIY calibration. Resolution: 0.1. Repeat accuracy : ±0.1.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKEY-JOHN Grain Moisture Tester, Handheld (MINIGAC1SG4)
- ZORO SELECT Gauge, 2-1/2 In Dia, High Side, Red, 500 psi (4CFD2)
- PIC GAUGES Gauge, 2", 0/30psi, 1/4"LM, SS (PRO-301D-204C-01)
- WINTERS Economy 2" 0-30 psi/Kpa 1/8" Back (PEM1402)
- PCE INSTRUMENTS LED Light Meter (PCE-LED 20)
- PCE INSTRUMENTS UVA / UVB Radiation Detector, 0.001 mW/cm² Resolution (PCE-UV34)
- PCE INSTRUMENTS Light Meter, 0 to 40.00 lux (PCE-172)
- EXTECH Light Meter, NIST Cert (SDL400-NIST)
- PYLE Digital Lux Meter, PLMT21 (PLMT21)
- REED INSTRUMENTS Real-time data logger with integrated memory card measures ambient light levels in Foot Candles/Lux (R8100SD)
- SPER SCIENTIFIC UV Light Meter UVC (850010)
- Pce Instruments Light Meters