Shop All Bench and Floor Scales
Pce Instruments
Benchtop Scale, Up to 30,000 g / 30.0 kg / 66.0 lb
Mfr # PCE-WS 30
Zoro # G304853842
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Display Large 6-digit LCD screen
- Includes Scale, Power adapter and user manual
- Overall Length 12.6
- Overall Width 4.9
- Overall Height 12.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-WS 30
- Zoro # G304853842
- UPC # 4250348701572
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Overall Length | 12.6 |
Overall Width | 4.9 |
Overall Height | 12.6 |
Details
Scale Display | Large 6-digit LCD screen |
Includes | Scale, Power adapter and user manual |
Display | Large 6-digit LCD screen |
Application Modes | Suitable for most applications |
Weighing units | g, kg, lb |
Description
Digital Tabletop Scale Benchtop electronic balance with 30000 g / 30.0 kg / 66.0 lb weighing capacity. Our counting scale is an accurate and affordable digital tabletop scale with a resolution or readability of 0.5 and more. Internal memory stores up to 99 readings. Zero, tare and alarm functions. Adjustable feet, settling time, backlight and data transfer settings. Built-in water bubble level. No automatic shut down or auto power off feature ensures continuous, uninterrupted use. Automatic calibration possible using an external weight (calibration weight not included) Suitable for use in laboratory, industrial, shipping, postal, pharmaceutical, food, kitchen and home applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING Heavy Duty Tensioner For Steel Strapping (ST75FHD)
- PARTNERS BRAND Double Wall Boxes, 14" x 14" x 8", Kraft, 15/Bundle (HD14148DW)
- SLUBAN Sluban 361 Aviation Z-Seaplane Building Brick Kit (214pcs) (361)
- BETTER OFFICE PRODUCTS Composition Notebook, Wide Ruled, 100 Sheets, One Subject, 9.75in. x 7.5in. Asst'd Colors, 12PK (25212)
- PCE INSTRUMENTS Lab Counting Bench Scale, Up to 10000g (PCE-BSH 10000)
- PCE INSTRUMENTS Weighing Platform Scale, Up to 60 kg (PCE-PB 60N)
- PCE INSTRUMENTS Inventory Scale, Up to 200 kg (PCE-PB 200N)
- PCE INSTRUMENTS Lab Counting Bench Scale, Up to 6000g (PCE-BSH 6000)
- PCE INSTRUMENTS Counting Scale, Up to 150 kg (PCE-PB 150N)
- PCE INSTRUMENTS Inventory Scale, Up to 60 kg (PCE-SCS 60)
- KERN Industrial Scale - Stainless Steel Max 5 (SFB 50K5LHIP)
- Pce Instruments Shipping & Packing Scales