Shop All Hardness Testers
Pce Instruments
Barcol Hardness Tester, 0 to 100 HBA
Mfr # PCE-1000N
Zoro # G704852407
product price: $1,346.99
/ea
Free Shipping & Returns
$1,346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range 0 to 100 HBA
- Length 6.6
- Height 3.2
- Includes 3 x Screwdrivers, Wrench, User manual, Carrying case
- Width 2.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-1000N
- Zoro # G704852407
- UPC # 4250348716088
- Country of Origin China
- Category Hardness Testers
Dimensions
Length | 6.6 |
Height | 3.2 |
Width | 2.4 |
Details
Measuring Range | 0 to 100 HBA |
Includes | 3 x Screwdrivers, Wrench, User manual, Carrying case |
Resolution | 0.1 HBA |
Description
Barcol Hardness Tester Barcol impressor hardness meter with backlit LCD, power-saving automatic shutdown, maximum and average functions. Direct display of measured value. High accuracy. Wide measuring range. One-handed operation. Comes with a carrying case.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT H.K. PORTER Hard Cable Ratchet Cutter (8690FH)
- NITTO KOHKI UEA0850-0 Pilot Pin for All 2" Depth Of (UEA0850-0)
- MILWAUKEE TOOL M12 FUEL HACKZALL, M12 HOCP2.5 Battery (2520-20, 48-11-2425)
- POWERWELD F-Clamp, 12" (F-1200-12)
- PCE INSTRUMENTS Digital Durometer, 0 to 100 Shore D (PCE-DDD 10)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, (PCE-2000N)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, Type D striker (PCE-2500N)
- PCE INSTRUMENTS Hardness Tester Material, 10 to 60 MPa (PCE-HT-225A)
- PCE INSTRUMENTS Hardness Tester, 0 to 12.5 N (PCE-DX-AS)
- PCE INSTRUMENTS Hardness Tester, Type D impact probe (PCE-900)
- PHASE II Digital Rockwell Hardnes Tester/Load cell Driven Rockwell Hardness Tester (900-415)
- Pce Instruments Measuring and Layout Tools