Shop All Tachometers
Pce Instruments
Automative Laser Tachometer, 2.5 to 99,999 rpm
Mfr # PCE-DT 50
Zoro # G904407247
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact RPM Range 2 to 99999 rpm
- Working Distance 50 to 500 mm / 2 to 19.7 in
- Overall Length 5.7
- Accuracy ± 0.02% + 1 digit
- Overall Width 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-DT 50
- Zoro # G904407247
- UPC # 4250348718990
- Country of Origin China
- Category Tachometers
Dimensions
Overall Length | 5.7 |
Overall Width | 3.5 |
Overall Height | 1.4 |
Details
Contact RPM Range | 2 to 99999 rpm |
Working Distance | 50 to 500 mm / 2 to 19.7 in |
Accuracy | ± 0.02% + 1 digit |
RPM Resolution | 2.5 to 999 rpm: 0.1 rpm, 1000 to 99,999 rpm: 1 rpm |
Includes | 9V block battery, User manual, Reflective tape approx. 20 cm |
Application | Suitable for most applications |
Description
The pistol gauge PCE-DT 50 in the form of a pistol is ideal for quick control of speeds. This hand-held tachometer measures the rotational speed of moving objects, such as shafts, drives, pinions, etc. The hand tachometer uses a laser that emits light and a receiving diode that detects the light-dark contrast of the reflected light. The hand tachometer measures the speed in the range of 2.5 to 99,999 rpm (RPM). The speed is shown on the illuminated display of the tachometer. The measuring distance from the hand tachometer is 50 to 500 mm / 2 to 19.7 in. The handheld tachometer has 2 different measuring modes available: a manual measuring mode and an automatic measuring mode. In manual measurement mode, the hand tachometer measures as long as the trigger is pressed. In automatic mode, it is measured until the automatic mode is ended. For further evaluation of the measured values, a MAX, MIN, AVG mode is available in the hand tachometer. This mode automatically determines the maximum, minimum and average readings.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Battery Tester, Analog, 125 Amps (6029)
- LABEXACT Qualitative Filter Paper, 18.5cm, PK100 (12K924)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 6000 psi, 1/2 NPT Male Back Conn, Glycerin Filled (40-510-6000-psi)
- ASHCROFT Pressure Gauge (501008S02B100#)
- PCE INSTRUMENTS Digital Handheld Tachometer, 2 to 99,999 rpm (PCE-DT 65)
- LW SCIENTIFIC Tachometer, 2 to 99,999 RPM (CNA-TACH-DHH7)
- SHIMPO Tachometer, 0.10 to 25,000 rpm (DT-107A-S12)
- REED INSTRUMENTS Compact Photo Tachometer and Counter with NIST Calibration Certificate (R7050-NIST)
- EXTECH Stroboscope/Tachometer (461825)
- SHIMPO Panel Mount Tachometer, 9-35 VDC (DT-501XD)
- TRIPLETT Tachometer, +/-0.05% RPM Acc, LCD (TA200)
- Pce Instruments Tachometers