Shop All Water Testing Meters
Pce Instruments
Aquarium pH Meter, 0.00 to 14.00 pH Measuring Range
Mfr # PCE-PH20
Zoro # G904853730
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 7
- Salinity Accuracy ± 0.07 pH (in the range 5 ... 9 pH) ± 0.1 pH (in the range 4 ... 4.9 and 9.1 ... 10 pH) ± 0.2 pH (in the range 1. .. 3.9 and 10 ... 13 pH)
- Resolution 0.01 pH
- Includes pH electrode PE-03, Battery, Calibration kit with solutions pH4 + 7 (each 75 ml vial), Operating instructions
- Height 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-PH20
- Zoro # G904853730
- UPC # 4250348717955
- Country of Origin Taiwan, Province of China
- Category Water Testing Meters
Dimensions
Cable Length | 7 |
Height | 1.6 |
Width | 1.6 |
Details
Salinity Accuracy | ± 0.07 pH (in the range 5 ... 9 pH) ± 0.1 pH (in the range 4 ... 4.9 and 9.1 ... 10 pH) ± 0.2 pH (in the range 1. .. 3.9 and 10 ... 13 pH) |
Resolution | 0.01 pH |
Includes | pH electrode PE-03, Battery, Calibration kit with solutions pH4 + 7 (each 75 ml vial), Operating instructions |
Application | Suitable for most applications |
Measurement Range | 0.00 ... 14.00 pH |
Description
Environmental Meter is a easy-to-use pH meter for pH determination External pH electrode / Recalibratable / Waterproof (IP 67) The pH meter was developed to directly determine the pH in aqueous media or water based solutions. Special external measuring electrode on cable. High accuracy. Auto-power-off for battery conservation. Supplied with calibration solutions. Data hold function. Easy-to-read digital display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON HDPE CYLNDRCL JAR W/CAP 1500ML, PK10 (226415-1500)
- STERLITECH Botanical Extraction Slow Cellulose Filter Paper, 12.5cm, PK100 (1520015)
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 1000mL, Class A, To Contain (TC), ASTM E288, 1/Box (8201000)
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 8" x 2" Molded Plastic Wheel - Axle Size 1/2" (748675A)
- PCE INSTRUMENTS Enviromental pH Meter, - 1 to 15 pH Measuring Range (PCE-PH 26F)
- PCE INSTRUMENTS Environmental pH Meter, Resolution of 0.01 pH (PCE-PH 17)
- PCE INSTRUMENTS Environmental pH Meter, Accuracy of ± 0.1 pH (PCE-PH 15)
- PCE INSTRUMENTS pH Meter, with pH-Electrode and Temperature Probe (PCE-228SLUR)
- YSI Dissolved Oxygen Probe Epoxy . (5739)
- LUSTER LEAF PRODUCTS Luster Leaf Products LUS1845 Luster Leaf Digital pH Meter (LUS1845)
- LOVIBOND Orbeco SC450 Colorimeter, Molybdate (276140)
- Pce Instruments Water Testing Meters