Shop All Air Velocity Meters and Anemometers
Pce Instruments
Anemometer, 0.8 m/s to 50 m/s Measuring Range
Mfr # PCE-WS CR
Zoro # G104852472
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Velocity Accuracy <13.12 ft/s: ± 0.89 ft/s, <4 m/s: ± 0.27 m/s, > 13.12 ft/s: ± 3%, > 4 m / s: ± 3%
- Length 2.75
- Measuring Range ≤2.62 ft/s, 0.8 m/s
- Width 2.75
- Standards and Approvals IP 54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-WS CR
- Zoro # G104852472
- UPC # 4250348722645
- Country of Origin Spain
- Category Air Velocity Meters and Anemometers
Dimensions
Length | 2.75 |
Width | 2.75 |
Height | 5.25 |
Details
Air Velocity Accuracy | <13.12 ft/s: ± 0.89 ft/s, <4 m/s: ± 0.27 m/s, > 13.12 ft/s: ± 3%, > 4 m / s: ± 3% |
Measuring Range | ≤2.62 ft/s, 0.8 m/s |
Standards and Approvals | IP 54 |
Includes | Wind Speed Sensor, Instruction manual |
Description
Robust Wind Speed Meter / Wind Speed Sensor for fixed installation / various output signals; for wind warning systems, building services and building automation The Wind Speed Meter / Wind Speed Sensor impresses with its compact design. IP 54 protection. mA, V, pulse or Modbus output. Long lifetime. Direct measurement of wind speed. Measurement from 2.62 ft/s, 0.8 m/s.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Chargebuster, Ion Gun, 120VAC (19590)
- FLUKE Test Leads, 60 In. L, Black/Red, 30VAC, PR (Fluke-TL26A)
- ZORO SELECT Vacuum Gauge, Test, 1-1/2 In (4FMR9)
- DWYER INSTRUMENTS Bimetal Themometer, 250 F Therm 2 Dial (BTB3605D)
- PCE INSTRUMENTS Multifunction Air Flow Meter, 5000 Pa (PCE-HVAC 2)
- PCE INSTRUMENTS Mulitfunction Aneometer, 0.2 to 30 m/s (PCE-VA 20)
- PCE INSTRUMENTS Air Flow Meter, Windspeed 0.4 to 30 m/s (PCE-MAM 2)
- PCE INSTRUMENTS Anemometer, 0.8 m/s to 50 m/s Measuring Range (PCE-WS V)
- PCE INSTRUMENTS Air Flow Meter, Measurement from 2.62 ft/s, 0.8 m/s (PCE-WS RS485)
- PCE INSTRUMENTS Thermo Hygrometer with Capture Hoods, 10 cm / 3.9 in Ø Fan Impeller (PCE-VA 20-SET)
- WIKA Gas Density Monitor Gas Transmitters And Analyzer (233.52.100)
- Pce Instruments Air Velocity Meters and Anemometers