Shop All Air Velocity Meters and Anemometers
Pce Instruments
Airflow Meter, USB Datalogger Cup Anemometer
Mfr # PCE-ADL 11
Zoro # G304852494
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.01 m / s
- Height 1.2
- Length 5.7
- Measuring Range 1.2 to 30.0 m / sec.
- Width 1.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-ADL 11
- Zoro # G304852494
- UPC # 4250348718099
- Country of Origin China
- Category Air Velocity Meters and Anemometers
Dimensions
Height | 1.2 |
Length | 5.7 |
Width | 1.4 |
Details
Resolution | 0.01 m / s |
Measuring Range | 1.2 to 30.0 m / sec. |
Includes | Mounting device, Software, Impeller, 3.6V lithium thionyl chloride battery, User manual |
Description
Anemometer wind gauge for different units (m / s, knots, km / h) / Data logger function / Measured value memory for up to 60,000 values / USB interface / Software for evaluation / Configurable via PC software. Threaded hole on the device. Configuration via the software. Direct-reacting, smooth-running impeller, Various measuring units selectable. Evaluation on the PC (graphic representation)Alarm when limit value exceeded. Measurement memory for up to 60,000 values.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Fluke 28 II True-RMS Rugged IP 67 Industrial Digital Multimeter (FLUKE-28II)
- FLUKE Datalogger, Temperature (1620A-S-156)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 0 to 180F (CBT250101)
- TAYLOR Digital Thermometer, -20 to 120 (F) (1441E)
- PCE INSTRUMENTS Air Flow Meter, Measurement from 2.62 ft/s, 0.8 m/s (PCE-WS A)
- PCE INSTRUMENTS Weather Station, Measurement from 2.62 ft/s, 0.8 m/s (PCE-WV A)
- PCE INSTRUMENTS Anemometer, 0.8 m/s to 50 m/s Measuring Range (PCE-WS CR)
- PCE INSTRUMENTS Environmental Wind Meter (PCE-423N)
- PCE INSTRUMENTS Thermo Hygrometer with Capture Hoods, 10 cm / 3.9 in Ø Fan Impeller (PCE-VA 20-SET)
- PCE INSTRUMENTS Air Flow Meter, Windspeed 0.4 to 30 m/s (PCE-MAM 2)
- PCE INSTRUMENTS Mulitfunction Aneometer, 0.2 to 30 m/s (PCE-VA 20)
- Pce Instruments Air Velocity Meters and Anemometers