Shop All Spectrophotometers
Pce Instruments
Air Sampler Data Logger, 2.8" TFT full-color LCD screen
Mfr # PCE-PCO 2
Zoro # G704852278
product price: $1,535.99
/ea
Free Shipping & Returns
$1,535.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3
- Width 2.2
- Includes Zero filter, rechargeable battery, charger, USB cable, user manual, software, mini tripod and hard case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-PCO 2
- Zoro # G704852278
- UPC # 4250348717184
- Country of Origin China
- Category Spectrophotometers
Dimensions
Height | 3 |
Width | 2.2 |
Details
Includes | Zero filter, rechargeable battery, charger, USB cable, user manual, software, mini tripod and hard case |
Description
Particle Counter Portable handheld device for monitoring particulate matter (PM) concentrations in the air / 0.3 μm, 0.5 μm, 1.0 μm, 2.5 μm, 5.0 μm, and 10 μm particle sizes / Measures air temperature, dew point, and relative humidity. 2.8" TFT full-color LCD screen. Built-in camera for image and video recording. Stores up to 5,000 data sets to memory. PM channels: PM 2.5, PM 10, including mass concentration mode (μg/m3)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCORPION PROTECTIVE COATING LECITHIN MOLD RELEASE (LMR)
- HEATHROW SCIENTIFIC Mega Rack Tube Single Rack for 10-13 mm (HS24322E)
- MARLIN STEEL WIRE PRODUCTS SS Test Tube Racks-10.92"Lx5.59"Wx (00689055-34)
- WIRTHCO ENGINEERING WirthCo 32135 Double Capped Funnel - Quart, Yellow (32135)
- PCE INSTRUMENTS Colorimeter, Wirless Connection (PCE-CSM 21)
- PCE INSTRUMENTS Colorimeter, 20,000 samples (PCE-CSM 2)
- PCE INSTRUMENTS Colorimeter, Automatic white and black calibration (PCE-CSM 1)
- PCE INSTRUMENTS Colorimeter, D/8-SCI Measurement Geometry and Angle (PCE-XXM 30)
- PCE INSTRUMENTS Multi-Parameter Photometer, with Bluetooth (PCE-CP 20)
- PCE INSTRUMENTS Colorimeter, 20,000 Sample Storage (PCE-CSM 3)
- EXACT Exact Micro 20 W/ Bluetooth Photometer (486700-BT)
- Pce Instruments Spectrophotometers