Shop All Particle Counters
Pce Instruments
Air Quality Monitoring Particle Counter, Flow rate 2.83 l / min
Mfr # PCE-MPC 20
Zoro # G304853224
product price: $953.99
/ea
Free Shipping & Returns
$953.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flow Rate 2.83 l / min (0.1 ft³)
- Length 9.4
- Includes Zero filter, Battery, Charger, USB cable, Mini tripod, Hard case, User manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-MPC 20
- Zoro # G304853224
- UPC # 4250348719270
- Country of Origin China
- Category Particle Counters
Dimensions
Length | 9.4 |
Details
Flow Rate | 2.83 l / min (0.1 ft³) |
Includes | Zero filter, Battery, Charger, USB cable, Mini tripod, Hard case, User manual |
Description
The dust monitor is a particle counter that measures the particles in the atmosphere. The measurable particle sizes of the dust monito are 0.3, 2.5 and 10 μm. In addition to the particle counter function, the dust monitor also measures the mass concentrations PM2.5 and PM10. The built-in high-performance pump ensures a sufficient flow rate at the dust monitor. In addition, the dust monitor can also measure the temperature, humidity and dew point.The measured values can be read directly on the display of the dust monitor. Data storage is also possible with the dust monitor in order to analyze the measured values after a measuring process. The battery used ensures a mobile application. This allows a mobile continuous operation of about 4 hours. A dust monitor is used wherever a possible health hazard due to fine dust could occur. These include pollution from incineration, manufacturing, energy production, vehicle engine emissions, and the pollution that the construction industry generates.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONER Stoner Inc 92164/92166 22 Oz Invisible Glass Cleaner (92164/92166)
- RESINTECH High Purity DI Kit, For use w HY-122-DI (HYK-001)
- HEATHROW SCIENTIFIC Slide Staining Tray Set, Black, 18 Place (120879)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000Y-1000)
- PCE INSTRUMENTS Air Quality Meter, 0 to 2000 µg / m³ (PCE-MPC 30)
- PCE INSTRUMENTS Air Quality Particle Counting Meter, Measures 6 dizes of particles (PCE-PCO 1)
- EXTECH Video Particle Counter (VPC300)
- ZORO SELECT Particle Counter, Size 0.3, 1.0, 5.0 uM (23V750)
- TSI ALNOR Particle Counter, Size 0.3 to 5.0 uM (9303-01)
- FLUKE Particle Counter, 6 Ch (FLUKE-985)
- TRIPLETT Particle Counter, 2.5/10um (EPC175)
- Pce Instruments Particle Counters