Shop All Wireless Thermometers & Humidity Meters
Pce Instruments
Air Quality Meter, PM 2.5 / PM 10
Mfr # PCE-RCM 11
Zoro # G704853862
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Measures fine dust, temperature and relative humidity
- Application Suitable for most applications
- Height 6.1
- Width 3
- Includes Air Quality Meter Console, USB cable and user manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-RCM 11
- Zoro # G704853862
- UPC # 4250348718358
- Country of Origin China
- Category Wireless Thermometers & Humidity Meters
Dimensions
Height | 6.1 |
Width | 3 |
Details
Features | Measures fine dust, temperature and relative humidity |
Application | Suitable for most applications |
Includes | Air Quality Meter Console, USB cable and user manual |
Resolution | 1 μg/m³ |
Description
Air Quality Meter / Particle Counter Particle counter for orienting measurement of the environmental conditions / Determination of HCHO, fine dust (PM2.5 / PM10) / Temperature and relative humidity / 3 "TFT LCD display. Measurement of formaldehyde. Memory for up to 5000 measuring groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Plastic, Black (451379SSL04L300#)
- WINTERS Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Silver (PFQ1233)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-600Psi (PFQ808R1)
- FLUKE Infrared Window, 100mmDia, SecurityKeyDoor (FLUKE-CV401)
- PCE INSTRUMENTS Multifunctional Digital Thermometer, 0.5 to 30 m / s (PCE-EM 883)
- PCE INSTRUMENTS Air Humidity Meter, PM 1.0 / PM 2.5 / PM 10, 0 to 999 μg (PCE-RCM 8)
- PCE INSTRUMENTS Air Quality Meter, 2.5 µm / 10 µm (PCE-RCM 10)
- WINLAND ELECTRONICS Terminal Block Kit (EA-TBK)
- TRACEABLE Data Logging Meter, 32 deg. to 122 deg.F (6526)
- WINLAND ELECTRONICS Temperature Probe Sensor Housing (TEMP-P-H)
- TAYLOR Wireless Therm W Remote (1730)
- Pce Instruments Wireless Thermometers & Humidity Meters