Shop All Particle Counters
Pce Instruments
Air Quality Meter, 0 to 2000 µg / m³
Mfr # PCE-MPC 30
Zoro # G304853217
product price: $1,357.99
/ea
Free Shipping & Returns
$1,357.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flow Rate 2.83 l / min (0.1 ft³)
- Length 9.4
- Includes Zero filter, Battery, Charger, Mini USB cable , Mini tripod, Hard case, Instruction manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-MPC 30
- Zoro # G304853217
- UPC # 4250348719287
- Country of Origin China
- Category Particle Counters
Dimensions
Length | 9.4 |
Details
Flow Rate | 2.83 l / min (0.1 ft³) |
Includes | Zero filter, Battery, Charger, Mini USB cable , Mini tripod, Hard case, Instruction manual |
Description
Fine Dust Measuring Device with data logger / HCHO measurement/battery for mobile use / 2.8 "TFT display/measurement of mass concentration/data storage on SD card; This Fine Dust Measuring Device has many functions. Particle counter, HCHO, temperature measurement. Large 2.8 "LC display, 320 x 240 pixels. Mass concentration PM 2.5 and PM 10. Dew point and wet bulb temperature.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Quantitative Fltr Paper, 15.0cm, PK100 (1443-150)
- OHAUS Electrode, Conductivity, Plastic, 12mm (STCON7)
- KEENEY MFG BR P TRAP 1-1/2"" SX1-1/2 (305CP)
- AMSCOPE Cargille Type A Low-viscosity Immersion Oil 1/4 Oz for Light Microscopy (ML-A)
- PCE INSTRUMENTS Air Quality Monitoring Particle Counter, Flow rate 2.83 l / min (PCE-MPC 20)
- PCE INSTRUMENTS Air Quality Particle Counting Meter, Measures 6 dizes of particles (PCE-PCO 1)
- EXTECH Particle Counters, c/w VPC300 (VPC-BATT)
- TSI ALNOR Particle Counter, Size 0.3 to 5.0 uM (9303-01)
- EXTECH Video Particle Counter (VPC300)
- FLUKE Particle Counter, 6 Ch (FLUKE-985)
- ZORO SELECT Particle Counter, Size 0.3, 1.0, 5.0 uM (23V750)
- Pce Instruments Particle Counters