Shop All Wireless Thermometers & Humidity Meters
Pce Instruments
Air Humidity Meter, PM 1.0 / PM 2.5 / PM 10, 0 to 999 μg
Mfr # PCE-RCM 8
Zoro # G204853829
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Humidity Resolution 1% rh
- Height 6.1
- Application Suitable for most applications
- Includes Air Quality Meter Console, Micro USB cable and user manual
- Resolution 1 μg/m³
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-RCM 8
- Zoro # G204853829
- UPC # 4250348718983
- Country of Origin China
- Category Wireless Thermometers & Humidity Meters
Dimensions
Height | 6.1 |
Width | 1.4 |
Details
Humidity Resolution | 1% rh |
Application | Suitable for most applications |
Includes | Air Quality Meter Console, Micro USB cable and user manual |
Resolution | 1 μg/m³ |
Humidity accuracy | ± 15% |
Humidity resolution | 1% rh |
Description
Humidity detector/ Battery-powered multi-function particle counter / LC display / Mass concentration PM 1,0, PM 2,5, PM 10 / Formaldehyde / Alarm function / Temperature measurement / Foot stand / Switchable display. Measurement of TVOC. Formaldehyde in mg / m3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Black (LFC-224-4000-G)
- POMONA ELECTRONICS 4 ft. Modular Test Lead Kit, CAT III 600V Instrument Safety Rating (6481)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color, PK6 (MP 82-39-0182-06 RED MKR)
- REED INSTRUMENTS Sound Level Calibrator for 1/2" Diameter Microphones, +/-0.5dB Accuracy (R8090)
- PCE INSTRUMENTS Multifunctional Digital Thermometer, 0.5 to 30 m / s (PCE-EM 883)
- PCE INSTRUMENTS Air Quality Meter, 2.5 µm / 10 µm (PCE-RCM 10)
- PCE INSTRUMENTS Air Quality Meter, PM 2.5 / PM 10 (PCE-RCM 11)
- BAKER INSTRUMENTS Barometer for Maple Syrup (1353)
- PECO Remote Outdoor Temperature Sensor (70327)
- ACURITE Wireless Thermometer, Digital LCD (02059M)
- SPER SCIENTIFIC Additional Temperature Sensor (800255)
- Pce Instruments Wireless Thermometers & Humidity Meters