Shop All RH Meters & Thermohygrometers
Pce Instruments
Air Humidity Meter, 5 to 95% RH
Mfr # PCE-313A
Zoro # G104853813
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range 32 to 122°F
- Cord Length 7
- Height 1.8
- Width 2.7
- Temperature Measuring Element Suitable for most applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-313A
- Zoro # G104853813
- UPC # 4250348700308
- Country of Origin Taiwan, Province of China
- Category RH Meters & Thermohygrometers
Dimensions
Cord Length | 7 |
Height | 1.8 |
Width | 2.7 |
Details
Temp. Range | 32 to 122°F |
Temperature Measuring Element | Suitable for most applications |
Includes | Sensor for ambient temperature and relative humidity, SD memory card (2 GB), 9V battery, User manual |
Wet bulb temperature range | -6.9 ... 122°F |
Relative humidity range | 5 to 95% RH |
Description
Climate Meter for relative humidity and temperature / SD card (1 ... 16 GB) / Interface for online data transfer / Powered by batteries or alternatively mains component / Additional K type thermocouple connection. Measures temperature, humidity, dew point, and external temperature via the K-type thermocouple connection. The data can be saved to the SD card directly as an Excel file. External sensor for easy and flexible measurement of the environmental conditions. The adjustable sampling rate of 1 to 3600 seconds. Tripod connection.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 125VAC (HBLT2311)
- HYDAC 3000 PSI Pressure Transducer (HDA 4475-B-3000 PSI)
- WINTERS Pressure Gauge, 0 to 100 1/4 in MNPT, Gray (PFP644WBW)
- WIKA Vacuum Gauge, -30 to 0 psi, 1/4 in MNPT, Black (113.13.20.VAC.L)
- PCE INSTRUMENTS Handheld Environmental Climate Meter, 0 to 100% rh (PCE-555)
- PCE INSTRUMENTS Environmental Thermometer, 20 to 60°C / -4 to 140°F (PCE-HT 50)
- PCE INSTRUMENTS Environmental Temperature Meter, -30 to 60°C / -22 to 140°F (PCE-HT 72)
- PCE INSTRUMENTS Climate Meter, -4 to 158°F (PCE-444)
- PCE INSTRUMENTS Multifunction Thermometer, 0 to 20% RH (PCE-HVAC 3)
- PROMED SPECIALTIES ProMed Specialties IF-4000 Interferential Unit Analog with AC Adaptor (IF-4000)
- EXTECH Heat Stress Monitor, 32 to 122 Degrees F (HT200)
- Pce Instruments RH Meters & Thermohygrometers