Shop All RH Meters & Thermohygrometers
Pce Instruments
Air Humidity Meter, 10 to 90% H.r.
Mfr # PCE-320
Zoro # G704853695
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Relative Humidity Range 10 to 90% H.r.± 3%
- Cord Length 10.1
- Temperature Measuring Element Suitable for most applications; -4 to 140°F
- Width 2.9
- Includes External temperature sensor, Software and data cable, 9V battery, User's manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-320
- Zoro # G704853695
- UPC # 4250348700322
- Country of Origin China
- Category RH Meters & Thermohygrometers
Dimensions
Cord Length | 10.1 |
Width | 2.9 |
Height | 2 |
Details
Relative Humidity Range | 10 to 90% H.r.± 3% |
Temperature Measuring Element | Suitable for most applications; -4 to 140°F |
Includes | External temperature sensor, Software and data cable, 9V battery, User's manual |
Description
Heat Stress Meter Humidity / Environmental /HVAC / Temperature / Dew point / Wet bulb globe temperature / Surface temperature With the Heat Stress Meter it is possible to measure climate conditions such as temperature, relative humidity, and much more. Backlit LCD. Measures ambient humidity and temperature using an internal sensor. Measures surface temperature using an optional external sensor. Infrared measurement of a material temperature. Display shows temperature and humidity simultaneously. Average value, Maximum, Minimum and Hold functions. Auto shut-off to protect battery life
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 0 to 250F (GBTA56051)
- FLUKE Alligator Clips, Black/Red, 10A, 600VDC, PR (Fluke-AC285)
- PIC GAUGES Tridicator, 3-1/4", 0-200 psi, 70-320 deg F (TRI-RC-3.25R-3.00-G)
- PRO-LAB Test Lead Surface (LS104)
- PCE INSTRUMENTS Handheld Environmental Climate Meter, 0 to 100% rh (PCE-555)
- PCE INSTRUMENTS Environmental Temperature Meter, -30 to 60°C / -22 to 140°F (PCE-HT 72)
- PCE INSTRUMENTS Environmental Thermometer, 20 to 60°C / -4 to 140°F (PCE-HT 50)
- PCE INSTRUMENTS Multifunction Thermometer, 0 to 20% RH (PCE-HVAC 3)
- PCE INSTRUMENTS Climate Meter, -4 to 158°F (PCE-444)
- EXTECH Hygro-Thermometer, w/IR Thermometer (RH101)
- WOHLER Thermohygrometer, 0 per. to 100 per. (6603)
- Pce Instruments RH Meters & Thermohygrometers