Shop All Vibration Meters
Pce Instruments
Accelerometer, 10 to 1000 Hz Frequency Range
Mfr # PCE-VDR 10
Zoro # G904853907
Free Shipping & Returns
$876.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Acceleration Range 0.5-199.9m/s2
- Special Features Datalogger
- Includes Console, Vibration Sensor, SD memory card, wall bracket, 6 AAA batteries, Product Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-VDR 10
- Zoro # G904853907
- UPC # 4250348715982
- Country of Origin Taiwan, Province of China
- Category Vibration Meters
Details
Acceleration Range | 0.5-199.9m/s2 |
Special Features | Datalogger |
Includes | Console, Vibration Sensor, SD memory card, wall bracket, 6 AAA batteries, Product Manual |
Description
Vibration Recorder is a single-axis accelerometer or vibration analyzer with real-time measurement and data logging capabilities. This vibration monitor records acceleration (m/s, g, ft/s) as well as speed (mm/s, cm/s, in/s) measurements and more. Adjustable automatic data logging. SD card memory. RS-232 and USB interface. Backlit LCD screen.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION Generator, Function (4012A)
- PCE INSTRUMENTS Salt Meter, 0.0 to 12.0% Measuring Range (PCE-SM 11)
- DWYER INSTRUMENTS Bimetal Themometer, 250 F Therm 2 Dial (BTB3605D)
- PIC GAUGES Pressure Gauge, 0 to 15,000 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402V-01)
- PCE INSTRUMENTS Handheld Vibration Meter, Up to 399.9 m/s² (PCE-VT 3800)
- PCE INSTRUMENTS Vibration Analyzer, Measurement range ±16 g (PCE-VD 3)
- PCE INSTRUMENTS Condition Monitoring Vibration Meter, 0.5 to 199.9 m/s² Acceleration (PCE-VT 204)
- PCE INSTRUMENTS Vibration Meter, Measuring Range up to 399.9 m/s² (PCE-VT 3900S)
- PCE INSTRUMENTS Vibration Anaylzer, Acceleration up to 399.9 m/s² (PCE-VT 3900)
- PCE INSTRUMENTS Accelerometer, 0.01 to 199.9 m/s² peak (PCE-VT 1100)
- TEST PRODUCTS INTERNATIONAL Vibration Meter, +/-5%Acc, LED (9071)
- Pce Instruments Vibration Meters