Shop All Vibration Meters
Pce Instruments
Accelerometer, 0.01 to 199.9 m/s² peak
Mfr # PCE-VT 1100
Zoro # G204853737
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Acceleration Range 0.01-199.9 m/s2
- Frequency Range (Hz) 10Hz-1kHz
- Includes Vibration Meter Console, Standard Probe, 2 X Batteries, Carrying Case, Product Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pce Instruments
- MFR # PCE-VT 1100
- Zoro # G204853737
- UPC # 4250348714091
- Country of Origin China
- Category Vibration Meters
Details
Acceleration Range | 0.01-199.9 m/s2 |
Frequency Range (Hz) | 10Hz-1kHz |
Includes | Vibration Meter Console, Standard Probe, 2 X Batteries, Carrying Case, Product Manual |
Description
Accelerometer/Vibration tester for vibration measurement / Measurement memory for previous measurement / Measurement of acceleration, vibration velocity and displacement / Large frequency range / Battery-operated hand-held measuring devices. Measures speed, distance, acceleration. Keeps the value after every measurement. Wide frequency range. Automatic shut-down after 20 seconds of inactivity to protect battery life. Acceleration 0.01 to 199.9 m/s2 peak 10 Hz to 1 kHz. Vibration speed 0.01 to 199.9 mm/s rms. 10 Hz to 1 kHz. Displacement 0.001 to 1.999 mm p-p 10 to 500 Hz.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Liquid In Glass Thermometer, 20 to 130C (ACCOV070S)
- ASHCROFT Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (DG2551N1NAM02L30#-)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02L30#)
- FLUKE Digital Multimeter, LCD Display (FLUKE-289/IMSK)
- PCE INSTRUMENTS Vibration Anaylzer, Acceleration up to 399.9 m/s² (PCE-VT 3900)
- PCE INSTRUMENTS Vibration Analyzer, Peak-hold Function (PCE-VT 3700S)
- PCE INSTRUMENTS Accelerometer, 10 to 1000 Hz Frequency Range (PCE-VDR 10)
- PCE INSTRUMENTS Vibration Analyzer, 3-Axis acceleration up to 1600 Hz to 1 Hz (PCE-VDL 24I)
- PCE INSTRUMENTS Vibration Analyzer, Measurement range ±16 g (PCE-VD 3)
- PCE INSTRUMENTS Handheld Vibration Meter, Up to 399.9 m/s² (PCE-VT 3800)
- TEST PRODUCTS INTERNATIONAL Vibration Meter, 720mm/sec Velocity (9034)
- Pce Instruments Vibration Meters