Shop All Infrared Thermometers
Pce Instruments
-33 to 220°C / -27 to 428°F
Mfr # PCE-IR 100
Zoro # G704852544
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 2 x Batteries, User manual
- Repeatability Within the accuracy of the device
- Application Suitable for most applications
- Length 7.48
- Width 0.87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pce Instruments
- MFR # PCE-IR 100
- Zoro # G704852544
- UPC # 4250348700926
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Length | 7.48 |
Width | 0.87 |
Height | 1.5 |
Details
Includes | 2 x Batteries, User manual |
Repeatability | Within the accuracy of the device |
Application | Suitable for most applications |
Standards | IP 65 |
Response time | < 500 ms |
Description
Food Thermometer Combi – infrared food thermometer for non–contact measurement of temperature / for food, raw foodstuffs, chilled goods ... or to determine the core temperature (with the fold-out penetration probe) Ideal for use in food processing, food inspection, food safety, food quality control, food preparation, and food catering applications. Aids in compliance with the hazard analysis and critical control points (HACCP) system. The sensor probe folds into the unit for convenient storage. Accurately covers a wide measurement range. Quick response time. Minimum, maximum, and lock functions. Enables continuous measurement over a period of time. IP 65 ingress protection rating allows hygienic cleaning. Easy to use: LEDs indicate temperatures below 4oC / 39.2oF, temperatures between 4oC / 39.2oF and 60oC / 140oF, and temperatures above 60oC / 140oF
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 15 psi (351130FD25SXCYLM15PSID)
- DICKSON Chart, 8 In, -50 to +50, 31 Day, PK60 (C406)
- DWYER INSTRUMENTS Double Sight Flow Indicator, SS, 1-1/4In (SFI-300SS-1-1/4)
- TRIPLETT Combustible Gas Detector, 32 to 122F (GSM100)
- PCE INSTRUMENTS Probe Thermometer, -35 to 330°C / -31 to 626°F (PCE-IR 80)
- PCE INSTRUMENTS Digital Infrared Thermometer, with Bluetooth, -58 to 3362°F (PCE-894)
- PCE INSTRUMENTS Digital Infrared Thermometer, USB Interface, -58 to 2912°F (PCE-895)
- PCE INSTRUMENTS Digital Infrared Thermometer, -76 to 932°F (PCE-780)
- PCE INSTRUMENTS Digital Infrared Thermometer, -58 to 1832°F (PCE-889B)
- PCE INSTRUMENTS Digital Infrared Thermometer, with USB, -58 to 2102°F (PCE-890U)
- FLIR Infrared Camera, 2.4 in TFT Color LCD, -13 Degrees to 716 Degrees F (TG267)
- Pce Instruments Infrared Thermometers