Shop All Shipping Cartons
Pca
Shipping Carton, 65 lb., 12 In. L, 12 In. W
Mfr # 6BU47
Zoro # G3783166
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12 in
- Inside Width 12 in
- Inside Depth 8"
- Maximum Weight 65 lb.
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pca
- MFR # 6BU47
- Zoro # G3783166
- Country of Origin Unknown
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 12 in |
Inside Depth | 8" |
Details
Item | Shipping Carton |
Maximum Weight | 65 lb. |
Wall Type | Single Wall |
Standards | Federal Specifications, Parcel Post and UPS Shipping Requirements |
Capacity | 1152 cu. in. |
Description
Shipping Carton, Wall Type Single, Inside Length 12 in, Inside Width 12 in, Standards Federal Specifications, Parcel Post and UPS Shipping Requirements, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIFTY PRODUCTS Tensioner for Poly Strapping (S1100T)
- C-LINE PRODUCTS Project Folders, Assorted Reduced glare, 11 x 8 12, 25PK (62130)
- ALLIANCE RUBBER Rubberbands, Advntg, 54, 1Lb (26545)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK12 (2NKT3)
- ZORO SELECT Flat Corrugated Boxes, 24" x 12" x 6", Kraft, 20/Bundle (493T50)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 8", White, 25/Bundle (22XL95)
- ZORO SELECT Long Corrugated Boxes, 24" x 8" x 4", Kraft, 25/Bundle (55VH77)
- ZORO SELECT Shipping Box, 16x16x16 in (55NM71)
- ZORO SELECT Double Wall Boxes, 22" x 14" x 12", Kraft, 15/Bundle (55VM29)
- ZORO SELECT Long Corrugated Boxes, 18" x 6" x 4", Kraft, 25/Bundle (11R236)
- ZORO SELECT Corrugated Boxes, 15" x 12" x 12", Kraft, 25/Bundle (11A726)
- Pca Shipping & Moving Boxes