Shop All Two-Part Adhesive Applicator Parts
Pc Products
Static Mixing Nozzle, Clear, 1:01 Mixing Ratio, 2 PK
Mfr # 076224
Zoro # G3408894
product price: $6.35
/pk 2, $3.18/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Dispensing Concrete And Crack Repair Epoxy Products
- Mixing Ratio 1:01
- Material Plastic
- For Use With PC-Xtreme, 300 mL Cartridges
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pc Products
- MFR # 076224
- Zoro # G3408894
- UPC # 054983076224
- Country of Origin United States
- Category Two-Part Adhesive Applicator Parts
Dimensions
Size | 600 ml.(2 Nozzles per pack) |
Details
Item | Static Mixing Nozzle |
Application | For Dispensing Concrete And Crack Repair Epoxy Products |
Mixing Ratio | 1:01 |
Material | Plastic |
For Use With | PC-Xtreme, 300 mL Cartridges |
Color | Clear |
Characteristics | Disposable Plastic Turbo (Square) Bell Mixers With Extension |
Nozzle Type | Square |
Connection Type | Threaded |
Number of Elements | 48 |
Compatible Mfr Part Number | 096000, 993002 |
Product Type | Mixing Nozzle |
Features | Disposable, Turbo (Square) Bell Mixers with Extension |
Description
Static Mixing Nozzle, Color Clear, Connection Type Threaded, For Use With PC-Xtreme, 300 mL Cartridges, Material Plastic, Product Type Mixing Nozzle, Mixing Ratio 1:1, Number of Elements 48, Nozzle Type Smooth Taper, Compatible Grainger Part Number 25F528, 5UXR2, Compatible Mfr Part Number 096000, 993002, Features Disposable, Turbo (Square) Bell Mixers with Extension, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE PG21 NAT 36MMX55M PERF-PERF 24 (PG21..180)
- FLEX SEAL High Strength Super Glue, 2PK (SGGEL2X3)
- INTERTAPE PT8 GRN 48MMX54.8M IPG-IPG 16 (91403)
- 3M Epoxy Adhesive, DP810 Series, Gray, Pail, 12 PK, 1:01 Mix Ratio, 10 min Functional Cure (810)
- PC PRODUCTS Protective Coating 128114 8 Lb PC-11 Epoxy Paste in White (128114)
- PC PRODUCTS Static Mixing Nozzle, Clear, 1:01 Mixing Ratio, 2 PK (502020)
- PC PRODUCTS Static Mixing Nozzle, Clear, 1:01 Mixing Ratio, 2 PK (072226)
- PC PRODUCTS Protective Coating 999509 Super Epoxy PPM-50 Dispensing Gun (999509)
- LOCTITE Mixing Nozzle, White, Includes 20 Elements, Pack of 3 (1100962)
- LOCTITE Mixing Nozzle, Brown, Green, 1:1, 2:1 Mixing Ratio, 10 PK (1573153)
- FASTCAP Blade Tip, Transparent White, - Mixing Ratio, 5 PK (GBABE.BLADE)
- Pc Products Two-Part Adhesive Applicator Parts