Shop All Epoxy & Structural Adhesives
Pc Products
Epoxy Adhesive, PC-Concrete Series, Gray, 3 oz, Dual-Cartridge, 1:01 Mix Ratio, 4 hr Functional Cure
Mfr # 070505
Zoro # G4550734
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Injectable, Anchoring
- Application Use to Anchor Bolts/Rebar and Patch Cracks In Concrete
- Color Gray
- For Use On 50mL Dispensing Gun
- Container Size 3 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pc Products
- MFR # 070505
- Zoro # G4550734
- UPC # 054983070505
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 3 oz |
Size | 2.8 oz |
Maximum Crack Width+1 | 3 in |
Description
Epoxy Adhesive, Product Type Crack Filler, Base Material Epoxy, Cure Type Ambient, Patching and Repairing Properties Self Leveling, Resistance Properties Chemical Resistant, Oil Resistant, Water Resistant, Product Form Paste, Container Size 3 oz, Container Type Dual Cartridge, Coverage 96 sq in, Full Cure Time 2 day, Maximum Crack Width 3 in, Maximum Thickness 3 in, Minimum Thickness 1/8 in, Maximum Traffic Hours 2 hr, Working Time 20 min, Application Concrete Repair, Color Gray
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cylinder Adhesive Hose, 25 ft (61989)
- BLACK SWAN PVC Cement (Clear) Pint - RB (7010)
- NASHUA Duct Tape, 48mm x 55m, 13 mil, Red (357)
- SCOTCH Super Glue Liquid - 0.05 grams Single-Use Tubes, Clear, 0.02 oz (MMMAD114)
- PC PRODUCTS Protective Coating PC-7 PC-7 Epoxy Paste (PC-7)
- PC PRODUCTS Instant Adhesive, PC-Rot Series, Clear, 0.1 oz, Tube, 2:01 Mix Ratio, Not Rated Functional Cure (240618)
- PC PRODUCTS Tile Adhesive, PC-Woody Series, Off-White, 1 gal, Pail, 1:01 Mix Ratio, Not Rated Functional Cure (163337)
- PC PRODUCTS 48 Oz Woody Wood Epoxy Paste (PR434679)
- PC PRODUCTS 1/2 Lb PC-7 Multi-Purpose Epoxy (87770)
- PC PRODUCTS 8 Lb PC-11 Epoxy Paste in White (PR434658)
- LOCTITE Construction Adhesive, AA 3979 Series, White, 28 oz, Syringe (1402562)
- Pc Products Epoxy & Structural Adhesives