Pc Products

Protective Coating Co. 808085 PC-Universal Glue - 8 oz. - Pack of 6


product price: $54.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pc Products
  • MFR # 808085
  • Zoro # G304174190
  • UPC #
    54983808085
  • Country of Origin United States
  • Category Glues

Description

PC-Universal Glue. High performance -NON FOAMING high strength (1700 psi wood to wood) glue. White color, dries clear. 100% Environmentally friendly, non toxic glue that contains NO Isocyanides like polyurethane glues, and NO formaldehyde. Strongest single component glue available. PC-Universal glue has hundreds of uses and can be diluted wityh water for projects where superior strength is not needed.
  • Dimensions:
  • Length: 2 in
  • Height: 6 in
  • Width: 2 in
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.