Shop All Manual Caulk Guns
Pc Products
Protective Coating 900550 Products 26:1 Caulk Gun
Mfr # 900550
Zoro # G603694887
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pc Products
- MFR # 900550
- Zoro # G603694887
- UPC # 54983900550
- Country of Origin United States
- Category Manual Caulk Guns
Description
Use this PC Products 26:1 Caulk Gun when caulking with PC Products' 250 ml anchoring epoxy. The gun's high drive ratio helps to reduce hand fatigue for a more comfortable application. The caulk gun is designed for use on jobs even during cold weather. It features a smooth rod and a 14" long, green-colored design.
For use with PC Concrete 250 ml anchoring epoxy.
Smooth rod.
High-thrust, 26:1 ratio.
Reduces hand fatigue for easy operation.
Great for cold weather applications.
Adhesive Product Type: Epoxy Gun.
Assembled Depth: 2.5".
Assembled Height: 8.5".
Assembled Width: 14.25".
Includes epoxy cartridge(s): No.
Indoor/Outdoor.
Mixing nozzles included: No.
Nondrip nozzle: No.
Product Depth: 7".
Product Height: 3".
Product Width: 14".
UL Listed: N-No UL Code Rating.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4466W Double Coated Foam Tape 0.75" x 1.5", White, 256PK (4466W)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK4 (3M 950)
- LOCTITE Anaerobic Gasket Sealant, 50 mL, Red, Temp Range -65.0 °F - 300.0 °F (1253203)
- SCOTCH Spray Mount, 10.25oz, 6065, 12/pk, PK12 (6065)
- PC PRODUCTS Caulk Gun, Red, Steel, 20 oz (993002)
- PC PRODUCTS Caulk Gun, Green, Steel, 8 oz (900550)
- DRIPLESS 1 Qt Ergo Tech Series Contractor Grade Heavy Duty Caulk Gun (ETS5000)
- RED DEVIL Skeleton Caulking Gun Heavy Duty (3986)
- NEWBORN Finishing Tool, Brown, Not Applicable (SPT3S-OF)
- JES INNOVATIONS Bulk Piston with Viton O-ring for Sausage and Bulk Caulk Guns (SD-BULKPISTON)
- SURTEK Dual Component Caulking Gun (PSF5)
- Pc Products Manual Caulk Guns