Shop All Epoxy & Structural Adhesives
Pc Products
Protective Coating 128770 8 Lb PC-7 Epoxy Paste in Dark Gray
Mfr # 128770
Zoro # G904173937
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pc Products
- MFR # 128770
- Zoro # G904173937
- UPC # 54983128770
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Description
Bond a wide range of surfaces with this PC Products 96 fl. oz PC-7 Paste Epoxy that cures in 12 - 24 hours. The cured epoxy can be drilled, machined, tooled and painted.
Multi-purpose paste epoxy binds to most surfaces.
Non-drip paste allows for vertical and overhead application.
128. oz. container.
Adhesion level: High.
Assembled Depth: 7".
Assembled Height: 12.5".
Assembled Width: 7".
Drillable: Yes.
Indoor/Outdoor.
Moisture Resistant: Yes.
Product Depth: 9".
Product Height: 6.5".
Product Width: 12".
Recommended surfaces: Brick,Ceramic,Concrete,General Purpose,Glass,Metal,Stone,Tile.
Sandable: Yes.
Solvent resistant: Yes.
Stick diameter: 6.5".
UV/sunlight resistant: Yes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Film Tape, Polyimide, Amber, 5 In. x 50 Ft. (Kapton HN)
- VIBRA-TITE Mixing Nozzle, White, 1:1, 2:1 Mixing Ratio, HDPE (M400PB01TP)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Copper, Temp Range 700 °F (99230)
- SUREBONDER Glue Gun, 8 in L, 18V, 60 W, 1 lb/hr (Pro2-60KIT)
- PC PRODUCTS Instant Adhesive, SuperEpoxy Series, Clear, 1 lb, Bottle, 1:01 Mix Ratio, 4 hr Functional Cure (000502)
- PC PRODUCTS Instant Adhesive, PC-Autobond Series, Clear, 0.35 oz, Tube, 1:01 Mix Ratio, 2 hr Functional Cure (081112)
- PC PRODUCTS Contact Cement, PC-7 Series, Green, 1 qt, Jug, 1:01 Mix Ratio, Not Rated Functional Cure (128770)
- PC PRODUCTS Crete Moldable Epoxy Putty In Gray, Limestone (45589)
- PC PRODUCTS Epoxy Adhesive, PC-7 Series, Gray, Can, 1:01 Mix Ratio, Not Rated Functional Cure (647776)
- PC PRODUCTS Wood Glue, PC-7 Series, Light Brown, 8 oz, Bottle, 1:01 Mix Ratio, Not Rated Functional Cure (027776)
- WELDBOND Wldbnd Adhesive 101Oz (8-50030)
- Pc Products Epoxy & Structural Adhesives