Shop All Wood Fillers
Pc Products
Protective Coating 128442 Petrifier Wood Hardener - 1 Gallon
Mfr # 128442
Zoro # G004174070
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pc Products
- MFR # 128442
- Zoro # G004174070
- UPC # 54983128442
- Country of Origin United States
- Category Wood Fillers
Description
The PC Products 1-Gallon PC-Petrifier Wood Hardener helps harden damaged and rotted wood inside and outside of your home. This pre-mixed formula is environmentally friendly and is ready to use on your damaged wood.
Helps harden damaged and rotted wood.
Great for non-structural applications such as window frames and sills, doors and decorative wooden trim.
Water-based formula is environmentally friendly.
Safe for indoor and outdoor use.
Paintable.
Shrink resistant.
Pre-mixed and ready to use.
Can be sprayed or poured.
Dries in as little as 12 hours.
After cured, rebuild missing parts of the wood with PC-Woody epoxy (sold separately).
Assembled Depth: 7".
Assembled Height: 13".
Assembled Width: 7".
Interior/Exterior.
Paintable: Yes.
Product Depth: 7.25"
Product Height: 12.75"
Product Size (oz.): 128.
Product Width: 9".
Sandable: No.
Shrink Resistant: Yes.
Tinted: No.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Surface Protect Tape, Clear, 4 In x 600 Ft (15C704)
- ZORO SELECT Female Luer Blank, 316 stainless steel Silver (G532)
- PERMATEX Pipe Thread Sealant 1.7 fl oz, Tube, High Performance, White, Liquid (56521)
- ZORO SELECT Double Sided Tape, Acrylic, 3/4" W (TC10112-0.75" X 5.5YD)
- PC PRODUCTS Wood Hardener 128 oz Size, Bottle Milky White PC-Petrifier (128442)
- PC PRODUCTS Wood Hardener 8 oz Size, Bottle Milky White PC-Petrifier (84441)
- PC PRODUCTS Wood Hardener 80 oz Size, Bottle Milky White PC-Petrifier (640449)
- PC PRODUCTS Wood Hardener 16 oz Size, Bottle Milky White PC-Petrifier (164440)
- ABATRON Restoration Wood Kit 24Oz (WRK6OR)
- FAMOWOOD Wood Filler Pail Natural/Tupelo Original Wood Filler (36001126)
- FAMOWOOD 1/4 Pint Birch Wood Putty (36041106)
- Pc Products Wood Fillers