Shop All Epoxy & Structural Adhesives
Pc Products
Protective Coating 128336 96 Oz Woody Wood Epoxy Paste
Mfr # 128336
Zoro # G104174246
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pc Products
- MFR # 128336
- Zoro # G104174246
- UPC # 54983128336
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Description
When you need to make repairs to damaged wood around your home consider using the PC Products 96 oz. PC-Woody Wood Epoxy Paste. This epoxy has a peanut-butter-like consistency but once cured, it acts like real wood and can take screws, nails, drilling and filing.
Made from real wood and is great for rebuilding missing pieces of rotted wood after the area has been treated with wood hardener (sold separately).
Used for reshaping, rebuilding and molding missing wood.
For indoor and outdoor use.
Cured epoxy acts like real wood and can be sanded, drilled, screwed, nailed, sawed, tapped and file.
Can be painted or stained after curing and sanding.
Resistant to shrinking and cracking.
Peanut-butter-like consistency.
Dries in as little as 24 hours.
Assembled Depth: 7".
Assembled Height: 12.5".
Assembled Width: 7".
Interior/Exterior.
Paintable: Yes.
Product Depth: 9".
Product Height: 6.5".
Product Width: 12".
Sandable: Yes.
Shrink Resistant: Yes.
Tinted: Yes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKAFLEX Concrete Fix, Gray, 101 oz Cartridge (515318)
- POLYKEN Gaffers Tape, 11.5 mil, 48mm x 50m, Brown (510)
- SIKA Pro Gray Polyurethane Self-Leveling Sealant 10.1 oz (654546)
- RED DEVIL Grout Tile Premix Paste Quart (0424)
- PC PRODUCTS Instant Adhesive, PC-11 Series, Clear, 1 oz, Bottle, 1:01 Mix Ratio, 12 hr Functional Cure (128114)
- PC PRODUCTS Primer, PC-Rot Series, Amber, 4.5 fl oz, Aerosol Can, 2:01 Mix Ratio, Not Rated Functional Cure (192610)
- PC PRODUCTS 2 Oz PC-7 Multi-Purpose Epoxy (027776)
- PC PRODUCTS Glue Pen, SuperEpoxy Series, White, 0.75 oz, Tube, 1:01 Mix Ratio, 4 hr Functional Cure (016619)
- PC PRODUCTS Tile Adhesive, PC-Woody Series, Off-White, 1 gal, Pail, 1:01 Mix Ratio, Not Rated Functional Cure (163337)
- PC PRODUCTS Contact Cement, PC-7 Series, Green, 1 qt, Jug, 1:01 Mix Ratio, Not Rated Functional Cure (128770)
- 3M Adhesive Remover, DP125 Series, Clear, 4 oz, Bottle, 1:01 Mix Ratio, 150 min Functional Cure (125)
- Pc Products Epoxy & Structural Adhesives