Shop All Two-Part Adhesive Applicator Parts
Pc Products
Protective Coating 128114 8 Lb PC-11 Epoxy Paste in White
Mfr # 128114
Zoro # G203957566
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pc Products
- MFR # 128114
- Zoro # G203957566
- Country of Origin United States
- Category Two-Part Adhesive Applicator Parts
Description
For high-adhesive projects consider using the PC Products PC-11 128 oz. Paste Epoxy. This marine-grade paste is moisture- and solvent resistant making it ideal for bonding, filling or sealing to a wet or underwater surface.
Can be used in swimming pools, hot tubs, aquariums, toilets and more.
Marine grade, white epoxy paste.
For indoor and outdoor use.
30 minutes of working time and cures for service in as little as 12 - 24 hours.
Solvent- and moisture resistant.
Minimal sagging or dripping is ideal for vertical and overhead applications.
Can be sanded, shaped, machined and painted after cured.
Adhesion level: High.
Assembled Depth: 7".
Assembled Height: 12.5".
Assembled Width: 7".
Curing time (hours): 12.
Dries clear: No.
Drillable: Yes.
Indoor/Outdoor.
Moisture Resistant: Yes.
Product Depth: 12".
Product Height: 6.5".
Product Width: 9".
Recommended surfaces: Brick,Concrete,General Purpose,Glass,Metal,Multi-Surface,Stone,Tile,Woodwork.
Sandable: Yes.
Solvent resistant: Yes.
UV/sunlight resistant: Yes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTECH BRANDS 94x60YD Frog Tape (1358463)
- TAPECASE Glass Foil Tape, 2 In. x 36 Yd., Silver (15D643)
- MANC0 Duck Professional Grade 3/4 in. W X 66 ft. L Black Vinyl Electrical Tape (299019)
- 3M 3M 4492B Double Coated Foam Tape 1" x 5yd, Black (4492)
- PC PRODUCTS Static Mixing Nozzle, Clear, 1:01 Mixing Ratio, 2 PK (076224)
- PC PRODUCTS Static Mixing Nozzle, Clear, 1:01 Mixing Ratio, 2 PK (502020)
- PC PRODUCTS Static Mixing Nozzle, Clear, 1:01 Mixing Ratio, 2 PK (072226)
- PC PRODUCTS Protective Coating 999509 Super Epoxy PPM-50 Dispensing Gun (999509)
- LOCTITE Mixing Nozzle, White, 1:1, 2:1 Mixing Ratio, Rubber (243335)
- BEST LOOK 3 In. V-Notch Plastic Adhesive Spreader (786489)
- 3M Tip, For Use With 3M Scotch-Weld PUR Applicator Gold, Pack of 3 (PUR Adhesive Applicator)
- Pc Products Two-Part Adhesive Applicator Parts