Shop All Concrete and Asphalt Repair - Patches and Compounds
Pc Products
Protective Coating 096000 22 Oz Xtreme Injectable Joint and Crack Filler
Mfr # 96000
Zoro # G004157295
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pc Products
- MFR # 96000
- Zoro # G004157295
- UPC # 54983096000
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Description
Green Environmental Attribute :
VOC Levels Meet SCAQMD Requirements.
Work Life : Varies By Temperature.
Functional Cure : 45 min. @ 75 Degrees F.
Full Cure : Varies.
Mixing Ratio : 1:1.
Shear Strength (PSI) : 1200.
Application Time : 3 min. @ 75 Degrees F.
Type : Injectable.
Temp. Range (F) : -60 to 200 Degrees.
Includes : 1 Mixing Nozzle.
Container Type : Cartridge.
Color : Gray.
Joint and Crack Filler.
Injectable.
22 Oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 519 NAT 72MMX54.8M IPG-IPG 16 (84452)
- VIBRA-TITE Threadlocker, VIBRA-TITE 140, Red, High Strength, Liquid, 50 mL Bottle (14050)
- 3M Application Solution, Protection Tape, qt. (56800)
- LOCTITE Retaining Compound, 668 Series, Green, Semi-Solid, No-Drip, 19g Stick (640470)
- PC PRODUCTS Protective Coating 092507 9 Oz Xtreme Injectable Joint and Crack Filler (92507)
- PC PRODUCTS 102 oz. Gray Concrete Anchoring and Crack Repair (071021)
- PC PRODUCTS Crack Filler, 8 oz, Cartridge, PC-Concrete, Gray (072561)
- PC PRODUCTS 1 gal. Light Gray Masonry Repair Epoxy (071120)
- SIKA Ready-Mix Concrete Patch - 1 gal (SI385981)
- CABOT 10 lb CAB-O-SIL M5, White, Silica Base (1-52BG)
- APPLETON ELECTRIC Sealing Cement/Fiber Kit Bag, Brown/Gray (ACK6F-A)
- Pc Products Concrete and Asphalt Repair - Patches and Compounds