Shop All Concrete and Asphalt Repair - Patches and Compounds
Pc Products
Protective Coating 092507 9 Oz Xtreme Injectable Joint and Crack Filler
Mfr # 92507
Zoro # G704157281
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pc Products
- MFR # 92507
- Zoro # G704157281
- UPC # 54983092507
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Description
Green environmental attribute :
Color : Gray.
VOC Levels meet SCAQMD requirements.
Work life : Varies by temperature.
Functional cure : 45 min, 75 Degrees F.
Full Cure : Varies.
Mixing ratio : 1:1.
Shear strength (PSI) : 1200.
Application time : 3 min, 75 Degrees F.
Temperature Range (F) : -60 to 200 Degrees.
Includes : 1 Mixing nozzle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS Tip, Brush, Adhesive Gun (99-619)
- J-B WELD Cold Weld Compound w/ 1oz. Steel & 1oz. Hardener (8265S)
- DAP Window, Door & Siding Sealant, 9.8 oz, Cartridge, Clear, Silicone Rubber Base (08641)
- ZORO SELECT Masking Tape, Paper, Blue, 6" (UV14)
- PC PRODUCTS 1 gal. Light Gray Masonry Repair Epoxy (071120)
- PC PRODUCTS Crack Filler, 8 oz, Cartridge, PC-Concrete, Gray (072561)
- PC PRODUCTS Protective Coating 096000 22 Oz Xtreme Injectable Joint and Crack Filler (96000)
- PC PRODUCTS 102 oz. Gray Concrete Anchoring and Crack Repair (071021)
- CUSTOM BUILDING PRODUCTS Custom Building Products 1514934 PMG381QT 1 qt. Premixed Grout Bright White- pack of 3 (1514934)
- PERMA-PATCH Cold Patch, 50 lb (PP-50-FP)
- QUIKRETE QT Pre Mix Stucco Patch (865032)
- Pc Products Concrete and Asphalt Repair - Patches and Compounds