Shop All Wall Art & Decor
Pc Products
Protective Coating 084113 Rotted Wood Repair Kit
Mfr # 84113
Zoro # G004023552
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pc Products
- MFR # 84113
- Zoro # G004023552
- UPC # 54983084113
- Country of Origin United States
- Category Wall Art & Decor
Description
The PC Products Rotted Wood Repair Kit contains everything you need to restore rotted wood back to its original strength and beauty. Included in the kit are the PC-Petrifies to harden rotted and damaged wood, the PC-Woody to permanently repair wood and the PC-Lumber to rebuild, shape and mold missing wood.
PC-Petrifies is an environmentally friendly, water-based polymer designed to harden rotted and damaged wood.
PC-Woody is a paste epoxy made from real wood.
PC-Lumber is a hand-moldable putty epoxy that cures in 60 minutes.
For use on all non-structural rotted wood, such as window sills, door frames and decorative wood.
Sandable.
Paintable.
Kit includes 8 oz. PC-Petrifies, 6 oz. PC-Woody, 1 oz. PC-Lumber, acid brush, pair of latex gloves, 2 mixing sticks, putty knife, and a mixing board.
Assembled Depth: 4".
Assembled Height: 6".
Assembled Width: 4".
Interior/Exterior.
Paintable: Yes.
Product Depth: 4"
Product Height: 7"
Product Width: 4".
Sandable: Yes.
Shrink Resistant: Yes.
Tinted: Yes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15 in W 2 Drawer File Cabinets, Black (H33820R.L.P)
- TRADEMARK FINE ART Vincent van Gogh 'Starry Night' Canvas Art, 18x24 (M212-C1824GG)
- DESIGNS OF DISTINCTION 4" Brushed Aluminum Metal Sleeve (01SLV4BA1)
- DMI Lumbar Half-Roll Cushion, Navy (555-7914-2400)
- TRADEMARK FINE ART Geno Peoples 'Tropical Paradise' Canvas Art, 14x19 (ALI19565-C1419GG)
- TRADEMARK FINE ART Fab Funky 'Rainbow Splash Cat 2' Canvas Art, 35x47 (WAG00122-C3547GG)
- TRADEMARK FINE ART The Tangled Peacock 'Percival The Peacock' Canvas Art, 35x35 (ALI13469-C3535GG)
- HOWARD ELLIOTT Mermaid On Rock statue (12202)
- HASTINGS HOME Set of 2 Wall Décor, Metal Feather Hanging Wall Art Laser Cut Contemporary Nature Sculpture for Home (255613ZPC)
- TRADEMARK FINE ART Marion Rose 'Crows 6' Canvas Art, 30x47 (ALI15364-C3047GG)
- TRADEMARK FINE ART Vincent Van Gogh 'The Starry Night II' Canvas Art, 14x18 (BL0383-C1418GG)
- Pc Products Wall Art & Decor