Shop All Epoxy & Structural Adhesives
Pc Products
Protective Coating 071021 102 Oz Concrete Repair and Anchoring Epoxy
Mfr # 71021
Zoro # G404174168
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pc Products
- MFR # 71021
- Zoro # G404174168
- UPC # 54983071021
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Details
Item | Epoxy Adhesive |
Description
Anchor concrete and repair cracks with the PC Products 102 oz. Concrete Repair and Anchoring Epoxy.
Use for concrete anchoring and crack repair.
Ideal to trowel large areas.
High-adhesion formula is up to 3 times stronger than concrete.
Can be sanded, drilled and painted with concrete stain.
Solvent and moisture resistant for indoor and outdoor use.
Meets ASTM standards.
Adhesion level: High.
Assembled Depth: 8".
Assembled Height: 12".
Assembled Width: 8".
Curing time (hours): 4.
Dries clear: No.
Drillable: Yes.
Indoor/Outdoor.
Moisture Resistant: Yes.
Product Depth: 7.5".
Product Height : 8".
Product Width: 15.5".
Sandable: Yes.
Solvent resistant: Yes.
UV/sunlight resistant: Yes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWBORN Caulk Gun, Steel, 10 oz (307)
- THRIFCO PLUMBING 16 Oz Christy's Red Hot Blue (6622232)
- ECLECTIC PRODUCTS Adhesive, E6000 Series, Clear, 3.7 oz, Tube (230021)
- DAP Finishing Tool, Blue, Plastic, Not Applicable (09125)
- PC PRODUCTS Instant Adhesive, SuperEpoxy Series, Clear, 1 lb, Bottle, 1:01 Mix Ratio, 4 hr Functional Cure (000502)
- PC PRODUCTS Wood Glue, PC-Fast-n EZ Series, Yellow, 16 oz, Bottle, 1:01 Mix Ratio, 1 hr Functional Cure (061411)
- PC PRODUCTS 1/2 Lb PC-7 Multi-Purpose Epoxy (87770)
- PC PRODUCTS Adhesive Remover, PC-Clear Series, Clear, 18.7 oz, Aerosol Can, 1:01 Mix Ratio, 1 hr Functional Cure (075005)
- PC PRODUCTS Instant Adhesive, PC-11 Series, Clear, 1 oz, Bottle, 1:01 Mix Ratio, 12 hr Functional Cure (128114)
- PC PRODUCTS Epoxy Adhesive, PC-11 Series, Off White, Can, 1:01 Mix Ratio, 12 hr Functional Cure (080115)
- LOCTITE Wood Glue, Pneu-Wear Series, Honey Cream, 16 oz, Bottle, 2:01 Mix Ratio, Not Rated Functional Cure (235598)
- Pc Products Epoxy & Structural Adhesives