Shop All Repair Putties
Pc Products
Protective Coating 045596 4 Oz Plumbing Putty Epoxy
Mfr # 54983045596
Zoro # G504174105
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pc Products
- MFR # 54983045596
- Zoro # G504174105
- UPC # 54983045596
- Country of Origin United States
- Category Repair Putties
Description
This PC Products 4 oz. Plumbing Putty Epoxy allows you to quickly repair pipes and plumbing fixtures.
Works on wet or dry surfaces.
Hand moldable.
NSF rated as safe for contact with potable water.
Set time of 3 minutes and cure time of 1 hour.
Adhesion level: Medium.
Assembled Depth: 1".
Assembled Height: 8".
Assembled Width: 1".
Drillable: Yes.
Indoor/Outdoor.
Moisture Resistant: Yes.
Product Depth: 1.15".
Product Height: 8.25".
Product Width: 1.15".
Sandable: Yes.
Solvent resistant: Yes.
Stick diameter: 1.15".
UV/sunlight resistant: No.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME Sealant, 14 oz, Aerosol, Can, White (60186)
- BLUE MONSTER 12 x 1 in. Mill Rose Compression Seal Tape Blue (4000151)
- ANTI-SEIZE TECHNOLOGY Thread Seal Tape, 1 In. W, 520 In. L (16060)
- M-D CAULK BACKR ROD 1/2 in. X20' (71480)
- PC PRODUCTS Protective Coating 041116 4 Oz Pool Epoxy Putty (41116)
- PC PRODUCTS Tan Epoxy Putty, 2 oz. Tube (045770)
- PC PRODUCTS 2 Oz PC-Marine Hand Moldable Epoxy Putty (025567)
- PC PRODUCTS Gray Yes Putty, 4 oz. Tube (045596)
- PC PRODUCTS Protective Coating 045558 4 Oz Metal Putty Epoxy (45558)
- PC PRODUCTS Off-White Epoxy Putty, 4 oz. Tube (041116)
- GORILLA GLUE Epoxy Putty, 2 oz, 24 hr (4242501)
- Pc Products Repair Putties