Shop All Showerhead and Tub Accessories
Pc Products
Protective Coating 021590 1.3 Oz Plumbing Epoxy in Gray
Mfr # 21590
Zoro # G804023745
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pc Products
- MFR # 21590
- Zoro # G804023745
- UPC # 54983021590
- Country of Origin United States
- Category Showerhead and Tub Accessories
Description
Hand kneadable epoxy putty especially designed for plumbing repairs. Bonds to fiberglass, all metals, glass, tile, PVC, and ceramics. Can be used to repair tanks, drums, castings, valve pipes, split, and leaking pipes. Can be sanded, drilled, sawed, and painted. Carded 1.3 oz.
2-Part Plumbing Epoxy.
Color: Gray.
60 Min Functional Cure.
Mixing Ratio 1:1.
Shear Strength 900 PSI.
Max Temperature: 200 F.
Emergency Repairs On Most Plumbing Applications.
For Fiberglass, PVC.
Copper, Metal Pipes And More.
Fast Setting.
NSF Rated For Contact With Potable Drinking Water.
Can Be Applied To Wet And Dry Surfaces.
Working Time 3 Min.
PC Plumbing.
For sealing or plugging leaks for plumbing repairs with potable water contact.
Hand kneadable and cures wet or dry. Waterproof after cured.
Use on PVC, ABS, stainless steel, copper, galvanized, black pipes or tubing.
Meets NSF/ANSI standard 61.
PC Products Putties.
Tensile Strength: 2500 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/4" NOM C Copper 90 Degree Long Radius Elbow (U607LT 1/4)
- DIXON Hand wheel, For Use with 1-1/2 in Global Forged Brass Angle Hose Valves (AV151-WR)
- GROUNDTOPPER LID VALVE BOX 6"" UNIVSL (UNI6)
- APOLLO VALVES 2-1/2" Sweat Brass Ball Valve Inline (94ALF-209-01A)
- JONES STEPHENS Lavatory Supply Kit, BN, 5/8"AngleStop (S1036BN)
- PRIME-LINE Shower Valve Socket Set 5 Piece with Handle 1 Set (RP77310)
- ALFI BRAND 8" x 36" Brushed Copper PVD Stainless Steel Triple Shelf Shower Niche (ABNP0836-BC)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Matte Black, Style: Modern (T-2370-MB)
- AMERICAN IMAGINATIONS ABS Wall Mount Unique Shower Head Holder (AI-37770)
- JOSEPH JOSEPH Wash&Drain Tub W/Strain (85055)
- KOHLER Components Rite-Temp Sequential Vlv Tr (TS78015-4-SN)
- Pc Products Showerhead and Tub Accessories