Shop All Conveyor Parts
Pc Products
Protective Coating 000502 50 ml Products Super Epoxy
Mfr # 502
Zoro # G004023415
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pc Products
- MFR # 502
- Zoro # G004023415
- Country of Origin United States
- Category Conveyor Parts
Description
Bond a wide variety of materials with this PC Products 50 ml SuperEpoxy. The epoxy cures to a translucent finish in 3 - 4 hours at 70 degrees Fahrenheit.
Bonds and repairs a wide variety of materials.
Translucent paste epoxy.
Includes 2 mixing nozzles.
Required dispensing gun is not included and is sold separately.
Great for metal balusters to wood for stair installation.
Cure for service in 3-4 hours at 70°F.
Needs Dispensing Gun.
Assembled Depth: 1.5".
Assembled Height: 8.25".
Assembled Width: 3.24".
Indoor/Outdoor.
Product Depth: 2.75".
Product Height: 12".
Product Width: 10.5".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 44BF (KG44 AB1)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 30' (SFCS4W-10AWG-30)
- KINEDYNE Kinedyne Cargo Control Ratchet Logistic Strap 642001 with Spring Loaded Fitting - 20' x 2" Blue (642001)
- LITTLE GIANT Additional Upright, Steel, 60 In. L (004-0023)
- 1STSOURCE PRODUCTS Bearing Housing 1SP-B5248 (1SP-B5248)
- ULTIMATION Roller Bracket, Galvanized Steel for 7/16in Hex Axle, 1/2 Angle (190-BR)
- JR PRODUCTS JR Products 62195 Brass Check Valve (62195)
- MARTIN SPROCKET & GEAR 9" X 2" 226 Hanger, 9CH2264 (9CH2264)
- REXNARD LF821-12In (LF821K12)
- AP PRODUCTS AP Products 017-415763 Sikaflex-505, White (017-415763)
- BROWNING Screw Conveyor Accessory, 315DSP307-3SS (315DSP307-3SS)
- Pc Products Conveyor Parts