Shop All Epoxy & Structural Adhesives
Pc Products
Paint Stripper, PC-Woody Series, Tan, 18 oz, Aerosol Can, 1:01 Mix Ratio, Not Rated Functional Cure
Mfr # 83338
Zoro # G3450675
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wood Filler
- Application Re-Build Missing or Damaged Wood, Bond, Fill, or Seal
- Color Tan
- For Use On Wood
- Container Size 18 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pc Products
- MFR # 83338
- Zoro # G3450675
- UPC # 054983083338
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 18 oz |
Size | 6.0 oz |
Description
Epoxy Adhesive, Container Type Can, Coverage 0.4 to 3.2 sq ft, Cure Method Ambient, Cured Color Tan, Features Impact Resistant, Hardener Volume 6 fl oz, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor Yes, Marine Grade Yes, Materials Bonded Wood, VOC Content Weight 0 g/L, VOC Content Weight Percentage 0 Percent, Water Resistance Waterproof, Working Time 40 min, Maximum Application Temperature 200 Degrees F, Maximum Performance Temperature 200 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY RainRShine Blue Cement For PVC 32 oz (30894V)
- VORTEX 4 in. x 10 ft. Non Skid Tape (VO2621295)
- 3M 3M 4646 VHB Tape 1" x 4 Dark Gray, 25 mil, 5PK (4646)
- TITEBOND Wood Glue, II Premium Extend Series, Off White, 24 hr Full Cure, 1 gal, Jug (4136)
- PC PRODUCTS 48 Oz Woody Wood Epoxy Paste (PR434679)
- PC PRODUCTS Protective Coating 1 Oz White Marine Epoxy Paste 010112 (54983010112)
- PC PRODUCTS Epoxy Adhesive, PC-7 Series, Gray, Can, 1:01 Mix Ratio, Not Rated Functional Cure (647776)
- PC PRODUCTS Instant Adhesive, PC-11 Series, Clear, 1 oz, Bottle, 1:01 Mix Ratio, 12 hr Functional Cure (128114)
- PC PRODUCTS Instant Adhesive, PC-Autobond Series, Clear, 0.35 oz, Tube, 1:01 Mix Ratio, 2 hr Functional Cure (081112)
- PC PRODUCTS Contact Cement, PC-7 Series, Green, 1 qt, Jug, 1:01 Mix Ratio, Not Rated Functional Cure (128770)
- LOCTITE Primer, Blue, 4 fl oz, Can (302892)
- Pc Products Epoxy & Structural Adhesives