Shop All Repair Putties
Pc Products
Off-White Epoxy Putty, 4 oz. Tube
Mfr # 041116
Zoro # G4576957
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand Moldable Putty
- Size 4 oz
- Color Gray/White
- Container Type Tube
- Functional Cure 1 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pc Products
- MFR # 041116
- Zoro # G4576957
- UPC # 054983041116
- Country of Origin United States
- Category Repair Putties
Dimensions
Size | 4 oz |
Container Size | 4 oz |
Description
Putty, Container Type Tube, Application Marine Repair, Base Material Epoxy, Color Gray/White, Container Size 4 oz, Full Cure Time 1 hr, Maximum Performance Temperature 250 Degrees F, Minimum Performance Temperature 35 Degrees F, Working Time 15 min, For Use On Surface Material Cement, Fiberglass, Gunite, Marcite, Plaster, VOC Content 0 g/L, Standards 40 CFR 122.21, 40 CFR 122.42, 40 CFR 302, 40 CFR 355, SARA 312, SARA 311, Maximum Setting Time 3 min, Product Form Putty, Product Type Putty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 2 gal. Gray Concrete Patching Compound Kit (5499499)
- 3M 3M 4936 VHB Tape 1" x 3", Gray, 25 mil, 100PK (4936)
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 66 ft L, 7 mil thick, Brown, 1 Pack (19N744)
- JE TOMES 10 lb. Gray Concrete Foundation Repair Leak Stop (C120)
- PC PRODUCTS 1 Oz PC-Fahrenheit Hand Moldable Epoxy Putty (025543)
- PC PRODUCTS Protective Coating 041116 4 Oz Pool Epoxy Putty (41116)
- PC PRODUCTS 2 Oz PC-Metal Hand Moldable Epoxy Putty (025550)
- PC PRODUCTS Gray Yes Putty, 4 oz. Tube (045596)
- PC PRODUCTS Tan Epoxy Putty, 2 oz. Tube (045770)
- PC PRODUCTS PCLUMBER 0 Epoxy Putty, Solid, 1 oz Cylinder (25574)
- COLOR PUTTY 3.68 Oz Natural Oil-Based Putty (102)
- Pc Products Repair Putties