Shop All Repair Putties
Pc Products
Off-White Epoxy, 4 oz. Stick
Mfr # 045589
Zoro # G4958895
$10.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Concrete Putty
- Size 4 oz
- Container Type Tube
- Color White
- Functional Cure 60 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pc Products
- MFR # 045589
- Zoro # G4958895
- UPC # 054983045589
- Country of Origin United States
- Category Repair Putties
Dimensions
Size | 4 oz |
Container Size | 4 oz |
Description
Epoxy, Container Type Tube, Application Multipurpose Repair, Base Material Epoxy, Color White, Container Size 4 oz, Full Cure Time 4 hr, Maximum Performance Temperature 115 Degrees F, Minimum Performance Temperature 35 Degrees F, Working Time 15 min, For Use On Surface Material Concrete, VOC Content 0 g/L, Standards SARA 311/312, SARA 313, For Use With Caulk Gun, Dual Cartridge Dispensing Gun, Maximum Setting Time 20 min, Patching and Repairing Properties High Strength, No Odor, Solvent Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABATRON Hot Melt Adhesive, Abocrete Series, Tan, 16 lb, Pail, 4:01 Mix Ratio, 6 to 10 hr Functional Cure (ACK5R)
- DAP Window, Door & Siding Sealant, 9.8 oz, Cartridge, White, Silicone Rubber Base (08646)
- KRAZY GLUE All Purpose Glue, Clear, 0.18 oz, Bottle (KG92548R)
- SUREBONDER Glue Gun, 120V, 800 W, 11.6 lb/hr (MGG-800)
- PC PRODUCTS Protective Coating 045565 4 Oz Marine Putty Epoxy (45565)
- PC PRODUCTS Gray Epoxy Plumbing Putty, 2 oz. Package (025598)
- PC PRODUCTS PC-Plumbing Epoxy Putty, 1.3 oz. 3 min work time, 1 hr cure (021590)
- PC PRODUCTS PCLUMBER 0 Epoxy Putty, Solid, 1 oz Cylinder (25574)
- PC PRODUCTS 2 Oz PC-Metal Hand Moldable Epoxy Putty (025550)
- PC PRODUCTS Tan Epoxy Putty, 2 oz. Tube (045770)
- OATEY Off-White STA PUT® Non-Staining Plumber's Putty, 14 oz. Bucket (25171)
- Pc Products Repair Putties