Shop All Epoxy & Structural Adhesives
Pc Products
Instant Adhesive, PC-11 Series, Black, 0.1 oz, Tube, 1:01 Mix Ratio, 12 hr Functional Cure
Mfr # 020111
Zoro # G3007453
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Marine Grade, High Strength Paste
- Application Repairing and Bonding For Home, Farm, Office and Marine Automotive
- Color Black
- For Use On Masonry, Metal, Plastic, Rubber, Wood
- Container Size 0.1 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pc Products
- MFR # 020111
- Zoro # G3007453
- UPC # 054983020111
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 0.1 oz |
Size | 2.0 oz |
Description
Epoxy Adhesive, Container Type Stick, Coverage 0.1 to 0.8 sq ft, Cured Color Off-White, Features Impact Resistant, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor Yes, Marine Grade Yes, Materials Bonded Fiberglass, Metal, Plastic, Tile, Wood, VOC Content Weight 0 g/L, VOC Content Weight Percentage 0 Percent, Water Resistance Waterproof, Working Time 30 min, Maximum Application Temperature 200 Degrees F, Maximum Performance Temperature 200 Degrees F
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD Putty Epoxy Tankweld 1Oz (8217)
- 3M PTFE Film Tape, 2" x 36 yd. (60)
- STANLEY Glue Gun, 6 1/2 in L, 120V, 80 W (GR25-2)
- LOCTITE Spray Adhesive, U-09FL Series, Orange, 13.8 oz, Aerosol Can, 1:01 Mix Ratio, 2 hr Functional Cure (563159)
- PC PRODUCTS Protective Coating 070161 16 Oz Clear Liquid Epoxy (70161)
- PC PRODUCTS Protective Coating 071021 102 Oz Concrete Repair and Anchoring Epoxy (71021)
- PC PRODUCTS Protective Coating 1 Oz White Marine Epoxy Paste 010112 (54983010112)
- PC PRODUCTS Crete Moldable Epoxy Putty In Gray, Limestone (45589)
- PC PRODUCTS Instant Adhesive, PC-7 Series, Clear, 1 oz, Bottle, 1:01 Mix Ratio, Not Rated Functional Cure (167779)
- PC PRODUCTS Protective Coating 160114 1 Lb PC-11 Epoxy Paste in White (160114)
- 3M Epoxy Adhesive, 2216 Series, Gray, Can, 2:03 Mix Ratio, 12 hr Functional Cure (2216)
- Pc Products Epoxy & Structural Adhesives