Pc Products

Gray Epoxy Plumbing Putty, 2 oz. Package


product price: $5.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Hand Moldable, 2-Part Plumbing Epoxy
  • Size 2 oz
  • Color Gray/Tan
  • Container Type Stick
  • Functional Cure 60 min
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 2 oz
Container Size 2 oz

Description

Putty, Container Type Stick, Application Plumbing Repair, Base Material Epoxy, Color Gray/Tan, Container Size 2 oz, Full Cure Time 4 hr, Maximum Performance Temperature 250 Degrees F, Minimum Performance Temperature 35 Degrees F, Working Time 15 min, For Use On Surface Material Ceramic, Fiberglass, Glass, Metal, PVC, Standards 29 CFR 1910.1200, Flash Point Greater than 199.9 Degrees F, Patching and Repairing Properties Quick Drying, Product Form Putty, Product Type Putty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.