Shop All Epoxy & Structural Adhesives
Pc Products
Epoxy Adhesive, PC-Concrete Series, Gray, 2 oz, Dual-Cartridge, 1:01 Mix Ratio, 4 hr Functional Cure
Mfr # 070529
Zoro # G4553227
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Injectable, Anchoring
- Application Use to Anchor Bolts/Rebar and Patch Cracks In Concrete
- Color Gray
- For Use On Caulk Gun
- Container Size 2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pc Products
- MFR # 070529
- Zoro # G4553227
- UPC # 054983070529
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 2 oz |
Size | 1.69 oz |
Maximum Crack Width+1 | 3 in |
Description
Epoxy Adhesive, Product Type Crack Filler, Base Material Epoxy, Cure Type Ambient, Patching and Repairing Properties Self Leveling, Resistance Properties Chemical Resistant, Oil Resistant, Water Resistant, Product Form Paste, Container Size 2 oz, Container Type Dual Cartridge, Coverage 96 sq in, Full Cure Time 2 day, Maximum Crack Width 3 in, Maximum Thickness 3 in, Minimum Thickness 1/8 in, Maximum Traffic Hours 2 hr, Working Time 20 min, Application Concrete Repair, Color Gray
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Duct Tape 20Yd Green (1304968)
- 3M Glass Cloth Tape, White, 2in x 36 yd., PK24 (398FR)
- NEWBORN CAULKING GUN RR 6:1TR (188)
- ANTI-SEIZE TECHNOLOGY PTFE/UHF Joint Sealant, 1 in x 15 ft, White, Temp Range -450 to 600 Degrees F (28025)
- PC PRODUCTS Wood Glue, PC-7 Series, Light Brown, 8 oz, Bottle, 1:01 Mix Ratio, Not Rated Functional Cure (027776)
- PC PRODUCTS Adhesive Remover, PC-Clear Series, Clear, 18.7 oz, Aerosol Can, 1:01 Mix Ratio, 1 hr Functional Cure (075005)
- PC PRODUCTS Glue Pen, SuperEpoxy Series, White, 0.75 oz, Tube, 1:01 Mix Ratio, 4 hr Functional Cure (016619)
- PC PRODUCTS Contact Cement, PC-7 Series, Green, 1 qt, Jug, 1:01 Mix Ratio, Not Rated Functional Cure (128770)
- PC PRODUCTS Epoxy Adhesive, PC-7 Series, Gray, Can, 1:01 Mix Ratio, Not Rated Functional Cure (647776)
- PC PRODUCTS Instant Adhesive, PC-Clear Series, Clear, Bottle, 1:01 Mix Ratio, 1 hr Functional Cure (075036)
- PC-7 Glue Epoxy Pc7 1/2# (PC7-1/2LB)
- Pc Products Epoxy & Structural Adhesives