Shop All Epoxy & Structural Adhesives
Pc Products
Contact Cement, PC-7 Series, Green, 1 qt, Jug, 1:01 Mix Ratio, Not Rated Functional Cure
Mfr # 128770
Zoro # G2664322
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Viscosity, High Strength Paste
- Application Repairing and Bonding For Home, Farm, Office and Marine Automotive
- Color Green
- For Use On Masonry, Metal, Plastic, Rubber, Wood
- Container Size 1 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pc Products
- MFR # 128770
- Zoro # G2664322
- UPC # 054983128770
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 1 qt |
Size | 8 lb |
Description
Epoxy Adhesive, Container Type Can, Coverage 6.42 to 51.33 sq ft, Cure Method Ambient, Cured Color Dark Gray, Features Impact Resistant, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor Yes, Marine Grade Yes, Materials Bonded Ceramic, Concrete, Masonry, Metal, Plastic, VOC Content Weight 0 g/L, VOC Content Weight Percentage 0 Percent, Water Resistance Water-Resistant, Working Time 1 hr, Maximum Application Temperature 200 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Ceramic fibers (airborne particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING Masking Tape, 1"x60 Yd. White PK9 (T-4457-1)
- LOCTITE Accelerator, SF 7452 Series, Clear, 5 gal, Bottle (2765219)
- COLOR PUTTY Wood Filler, , Mild, Light Oak, 368 oz Jar (108)
- DUCK BRAND Duct Tape, 20 yd L, 188 in W, Vinyl Backing, Purple (283138)
- PC PRODUCTS Instant Adhesive, PC-11 Series, Clear, 0.14 oz, Bottle, 1:01 Mix Ratio, 12 hr Functional Cure (160114)
- PC PRODUCTS Crete Moldable Epoxy Putty In Gray, Limestone (45589)
- PC PRODUCTS Tile Adhesive, PC-Woody Series, Off-White, 1 gal, Pail, 1:01 Mix Ratio, Not Rated Functional Cure (163337)
- PC PRODUCTS Paint Stripper, PC-Woody Series, Tan, 18 oz, Aerosol Can, 1:01 Mix Ratio, Not Rated Functional Cure (83338)
- PC PRODUCTS 8 Lb PC-11 Epoxy Paste in White (PR434658)
- PC PRODUCTS Epoxy Adhesive, PC-Concrete Series, Gray, 2 oz, Dual-Cartridge, 1:01 Mix Ratio, 4 hr Functional Cure (070529)
- PC PRODUCTS 1 Lb PC-11 Epoxy Paste in White (PR434656)
- Pc Products Epoxy & Structural Adhesives