Shop All Manual Caulk Guns
Pc Products
Caulk Gun, Red, Steel, 20 oz
Mfr # 993002
Zoro # G0751624
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Type Cartridge
- Type Dual Cartridge
- For Use With 600mL Cartridges
- Material Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pc Products
- MFR # 993002
- Zoro # G0751624
- UPC # 054983993002
- Country of Origin Taiwan, Province of China
- Category Manual Caulk Guns
Dimensions
For Container Size | 20 oz |
Size | 600 mL |
For Container Size+1 | 20 oz |
Details
Item | Caulk Gun |
For Container Type | Cartridge |
Type | Dual Cartridge |
For Use With | 600mL Cartridges |
Material | Steel |
Color | Red |
Frame Style | Skeleton |
Thrust Ratio | 26:01:00 |
Construction | Steel |
Grip Style | Standard |
Plunger Type | Smooth Rod |
Product Type | Standard |
Color Family | Red |
Barrel Materials | Steel |
Thrust Ratio+1 | 26:1 |
For Container Type+1 | Cartridge |
Barrel Material | Steel |
Description
Caulk Gun, Thrust Ratio 26:1, For Container Size 20 oz, Barrel Materials Steel, Frame Style Skeleton, Grip Style Standard, Material Metal, Plunger Type Smooth Rod, Product Type Caulk Gun, Color Red, For Container Type Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM BUILDING PRODUCTS WHT TileFixture Caulk (CTFC3815)
- LOCTITE Instant Adhesive, 499 Series, Clear, 0.35 oz, Syringe (231344)
- HANDI-FOAM Insulation Spray Foam Sealant Kit, 26.4 lb, Two Cylinders, Cream, 2 Component (P12025G)
- NEWBORN Surface Wheels, Silver, Steel, 29 oz (SW-1)
- PC PRODUCTS Caulk Gun, Green, Steel, 8 oz (900550)
- PC PRODUCTS Protective Coating 900550 Products 26:1 Caulk Gun (900550)
- NEWBORN Bulk Gun, Steel Barrel, 32 oz. Bulk Caulk (232)
- GREAT STUFF Expanding Foam Gun Pro14 (99046685)
- RED DEVIL 1 Quart Skeleton Caulking Gun - Red (630-3987)
- DICOR 351CSB1 Black Cap Sealant (DI324747)
- DOW Foam Gun Grt Stf Pro 13 (00230408)
- Pc Products Manual Caulk Guns