Shop All Epoxy & Structural Adhesives
Pc Products
2 Oz PC-11 White Epoxy Paste
Mfr # 020111
Zoro # G7781130
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Epoxy Adhesive
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pc Products
- MFR # 020111
- Zoro # G7781130
- UPC # 54983020111
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Details
Item | Adhesive |
Type | Epoxy Adhesive |
Color | White |
Description
All-purpose white epoxy paste. Non-drip formula that is designed for wet, dry, or underwater repairs. Permanent repair solution. Marine-grade epoxy that is tintable. Your choice when surface being bonded will not dry out. Cures for service overnight at room temperature. 30 minute work time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWBORN Fixed Ratio Two-Part Applicator, Blue, 10:01 Mixing Ratio (335-XSP)
- LOCTITE 567 PST Thread Sealant, High Temperature, 6 ml Tube (LOC56707)
- BLACK SWAN ABS Cement (Black)-Medium Bodied 1/4 pt. (07260)
- SHOE GOO 2 Oz. Boots & Gloves Multi-Purpose Adhesive (110610)
- PC PRODUCTS Instant Adhesive, PC-Clear Series, Clear, 0.7 oz, Tube, 1:01 Mix Ratio, 1 hr Functional Cure (070147)
- PC PRODUCTS Instant Adhesive, PC-7 Series, Clear, 0.1 oz, Tube, 1:01 Mix Ratio, Not Rated Functional Cure (087770)
- PC PRODUCTS Spray Adhesive, Clear, 5 gal, Pail (PR434680)
- PC PRODUCTS Protective Coating 1 Oz White Marine Epoxy Paste 010112 (54983010112)
- PC PRODUCTS Epoxy Adhesive, PC-11 Series, Off White, Can, 1:01 Mix Ratio, 12 hr Functional Cure (080115)
- PC PRODUCTS Spray Adhesive, PC-Clear Series, Clear, 19 oz, Aerosol Can, 1:01 Mix Ratio, 1 hr Functional Cure (070161)
- PROTECTIVE COATINGS ROT TERMINATR EPOXY3.2OZ (350614)
- Pc Products Epoxy & Structural Adhesives