Shop All Epoxy & Structural Adhesives
Pc Products
1/2 Lb PC-7 Multi-Purpose Epoxy
Mfr # 87770
Zoro # G7771376
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Epoxy Adhesive
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pc Products
- MFR # 87770
- Zoro # G7771376
- UPC # 54983087770
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Details
Item | Epoxy Adhesive |
Type | Epoxy Adhesive |
Color | Gray |
Description
Heavy-duty non-drip paste epoxy. Designed for tough jobs. Formulated for maximum bonding power. Your choice for filling or bonding larger areas. Cures for service overnight at room temperature. Dark grey in color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Multipurpose RTV Silicone Sealant, 6.5 oz, Clear, Temp Range -76 to 400 Degrees F (14055)
- DAP Indoor & Outdoor Sealant, 10.1 oz, Cartridge, Black, Acrylic Polymer Base (18280)
- 3M UHMW Tape, Brown, 4"x5yd. (4-5-5451)
- SCOTCH 1.88" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-48MP)
- PC PRODUCTS Plastic Adhesive, PC-Woody Series, clear, 1 qt, Can, 1:01 Mix Ratio, Not Rated Functional Cure (23334)
- PC PRODUCTS Wood Glue, PC-7 Series, Light Brown, 8 oz, Bottle, 1:01 Mix Ratio, Not Rated Functional Cure (027776)
- PC PRODUCTS Protective Coating 128336 96 Oz Woody Wood Epoxy Paste (128336)
- PC PRODUCTS 2 Oz PC-7 Multi-Purpose Epoxy (027776)
- PC PRODUCTS Adhesive Remover, PC-Clear Series, Clear, 18.7 oz, Aerosol Can, 1:01 Mix Ratio, 1 hr Functional Cure (075005)
- PC PRODUCTS Instant Adhesive, PC-11 Series, Clear, 0.14 oz, Bottle, 1:01 Mix Ratio, 12 hr Functional Cure (160114)
- PC PRODUCTS Instant Adhesive, PC-7 Series, Clear, 0.1 oz, Tube, 1:01 Mix Ratio, Not Rated Functional Cure (087770)
- Pc Products Epoxy & Structural Adhesives