Shop All Epoxy & Structural Adhesives
Pc-Plumbing
Glue, Clear, 4 oz
Mfr # 025598
Zoro # G700463270
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pc-Plumbing
- MFR # 025598
- Zoro # G700463270
- UPC # 54983025598
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 4 oz |
Details
Item | Glue |
Color | Clear |
Description
PC-Plumbing is a hand moldable putty epoxy designed for quick emergency-type repairs. PC-Plumbing is NSF rated safe for contact with potable water. PC-Plumbing can be applied to wet and dry surfaces. Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USG Easy Sand Joint Compound, Powder, Natural, 3 lb (384024)
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 1/4 In. W, 520 In. L (16025)
- ROBERTS Floor Adhesive, 1406 Series, Milky White, 16 oz, Bottle (1406-P)
- RECTORSEAL Cement, Hot Blue Low Voc Hp (55989)
- J-B WELD Construction Adhesive, White, 10.3 fl oz, Cartridge (50151)
- NORTON CO Norton NTN-4616 SpeedGrip Urethane Structural Adhesive - 5 Minutes (NTN-4616)
- BENJAMIN MOORE EPOXY POOL PAINT WHT 2G (IG4010S99-2K)
- LOCTITE Primer, Blue, 4 fl oz, Can (302892)
- PC PRODUCTS Protective Coating 128770 8 Lb PC-7 Epoxy Paste in Dark Gray (128770)
- DEVCON Hot Melt Adhesive, 14260 Series, Tan, Dual-Cartridge, 1:01 Mix Ratio, 16 hr Functional Cure (14260)
- HARDMAN Epoxy Adhesive, Double/Bubble Water-Clear-Transparent Series, Clear, Jar, 10 PK, 1:01 Mix Ratio (4004-BG10)
- Pc-Plumbing Epoxy & Structural Adhesives