Shop All TV Mounts & Stands
Pc Enclosures
Computer & Monitor Enclosure - Stainless Steel
Mfr # PC Defender Stainless Steel
Zoro # G404253924
product price: $1,705.99
/ea
Free Shipping & Returns
$1,705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pc Enclosures
- MFR # PC Defender Stainless Steel
- Zoro # G404253924
- Country of Origin United States
- Category TV Mounts & Stands
Description
Computer & Monitor Enclosure - Stainless Steel, NEMA 4X, water-dust-tamper proof, cooling fan, filter, adjustable VESA LCD mounting bracket, keyed lock, water/dust tight gasket, polycarbonate window, cable entry grommet on bottom
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CETIS Hospitality Feature Phone, Black (Aegis-10-08 (BK))
- MOTOROLA Radio Battery (PMNN4810)
- MIGHTY MAX BATTERY YTX14-BS Replaces Kawasaki 300cc KLF300-B Bayou 98 With 12V 2Amp Charger (MAX3835502)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 6 ft. (660)
- PC ENCLOSURES Computer & Monitor Enclosure - Black Powder Coated Stee (PC Defender)
- PC ENCLOSURES Dual-Door Printer Enclosure - Black Powder Coated Steel (Printer Qube)
- PC ENCLOSURES Black Powder Coated Steel - Fits up to 49" TV Screen (48 LCD Guardian)
- PC ENCLOSURES 55 Stainless Steel LCD Guardian- Fits up to 55" TV Screen (55 Stainless LCD Guardian)
- PC ENCLOSURES 32 Stainless Steel LCD Guardian- Fits up to 32" TV Screen (32 Stainless LCD Guardian)
- PC ENCLOSURES 48 Stainless Steel LCD Guardian- Fits up to 49" TV Screen (48 Stainless LCD Guardian)
- DYNO DYNO: TV Mount -23-55' Dual Arm Vesa 400 (No Credit on open box items) (DYN-180100)
- Pc Enclosures TV Mounts & Stands