Shop All Incontinence Pants
Pbe Select
Select Unisex Booster Pad Extended Wear 15" L, PK 25
Mfr # 2762
Zoro # G301195754
product price: $19.59
/pk 25, $0.78/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Long
- Color White Backsheet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbe Select
- MFR # 2762
- Zoro # G301195754
- UPC # 70319027623
- Country of Origin United States
- Category Incontinence Pants
Dimensions
Size | Long |
Details
Color | White Backsheet |
Description
Select Booster Pads add absorbency to any disposable incontinence product such as diapers or protective underwear.
- They provide additional moderate incontinence protection in addition to the incontinence product that they are used in conjunction with
- Flow through pad designed to increase the capacity of the existing garment
- Liquids are passed through to the garment once the pad has reached its fluid capacity
- The increased absorbency will help keep skin drier, reduce odors and leakage
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI First Rspnse Holstr Set, Blk, 5inLx3inH (688)
- PURELL Hand Sanitizer, 1.5 L, Citrus (5015-04)
- TYLENOL Eight-Hour Arthritis Pain Extended Release Tablets, 650 mg, 290PK (83829)
- DOVE Dove Men+Care Charcoal Fortifying Shampoo 12 oz. Bottle, PK6 (000000000067220)
- PROHEAL Reusable Incontinence Pads for Seniors HeavyDuty Absorbency 2 Pack 34 x 36 2PK (PH-16706H-2A)
- NORTHSHORE GoSupreme LITE Pull-On Underwear, White, Large, 36"-48", 14PK (1371)
- NORTHSHORE MagicSorb Air Disposable Underpads, White, X-Large, 30x36", 10PK (1743)
- NORTHSHORE MEGAMAX AirLock Briefs, 12PK (2604)
- TENA WOMEN SUPER PLUS Heavy Absorbent Underwear, Small / Medium, 18PK (54285)
- NORTHSHORE MEGAMAX Tab-Style Briefs, White, Medium, 32"-44", 40PK (1274)
- NORTHSHORE Premium Super-Absorbent Underpads, Green, Ultra Large, 36x36", 10PK (5501)
- Pbe Select Incontinence Pants