Shop All Incontinence Pants
Pbe Select
Select Disposable Underwear X-Small, Heavy, PK 24
Mfr # 2603
Zoro # G801105925
product price: $29.15
/pk 24, $1.21/ea
$29.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Size X-Small
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbe Select
- MFR # 2603
- Zoro # G801105925
- UPC # 70319026039
- Country of Origin United States
- Category Incontinence Pants
Dimensions
Size | X-Small |
Details
Color | White |
Description
Absorbent underwear from the makers of Tranquility. The Select brand means these are heavily absorbent and are excellent value. Extra small size is for waists/hips from 17 to 28 inches.
- Soft, cloth-like outer fabric, breathable sides and ample, full-rise waist panel provide a more comfortable feel
- The compact absorbent core has a contour shape and excellent absorbency
- Kufguards®, inner leg cuffs, provide leakage and bowel containment
- Tear-away side seams allow for easy removal
- Extra small: 17 to 28 inch waist
- 141⁄2 oz. absorbency: For urine and fecal needs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Chemo/Sharps Container, 2 Gal., Hinged, PK5 (SCWC100982)
- PROHEAL Foam Hospital Bed Mattress (PH-81013)
- DICK MEDICAL SUPPLY Strap, Blue, 5 ft. L x 2-1/2" W x 3" H (31152 BL)
- MY MEDIC Ready Minor Bleed (MM-MED-PACK-SHAN-BLD-STPR-EA)
- NORTHSHORE MEGAMAX Tab-Style Briefs, White, Small, 24"-34", 40PK (1271)
- SCA PERSONAL CARE SCA PERSONAL CARE SQ67300 TENA Ultra Brief; Large - 48 to 59 in. (SQ67300)
- MCKESSON Ultimate Maximum Absorbency Incontinence Brief, Large, 18PK (BR33892)
- TENA Tena 54950 Extra Large Protective Underwear Super Plus Women - 56 per Case (Tena-54950-Case)
- NORTHSHORE DoubleStop Male Guards, 5.5 x 11,102PK NOW 5.5x11, Case/104 2/52s (1450)
- NORTHSHORE EternaDry Booster Pads Diaper Doublers, Large, 6x16", 90PK (1510)
- NORTHSHORE Economy Disposable Underpads, Blue, Large, 22x35, Pack, 25 Count (1707)
- Pbe Select Incontinence Pants