Shop All Guide Wheels
Pbc Linear
V-Guide Wheel Bearing, Bore 1.8030 In
Mfr # VWSS3
Zoro # G1969791
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Redi-Rail
- Bore Dia. (In.) 0.472 in
- Outside Dia. (In.) 1.803 in
- Angled (Deg.) 90
- For Use With V-Guide Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # VWSS3
- Zoro # G1969791
- Country of Origin China
- Category Guide Wheels
Dimensions
Bore Dia. (In.) | 0.472 in |
Outside Dia. (In.) | 1.803 in |
Overall Width (In.) | 0.625 in |
Size | 3 |
Bore Diameter | 0.472 in |
Overall Width | 0.625 in |
Outside Diameter | 1.803 in |
For Rail Size | Size 3 V-Guide |
Details
Item | V-Guide Wheel Bearing |
Type | Redi-Rail |
Material | 303 Stainless Steel |
Angled (Deg.) | 90 |
For Use With | V-Guide Rail |
Lubrication | Permanently Greased |
Bearing Type | Sealed |
Product Type | Wheel Bearing |
Wheel Material | 303 Stainless Steel |
Bearing Protection | Sealed |
Vee Angle | 90 Degrees |
System of Measurement | Inch |
Description
V-Guide Wheel Bearing, Bearing Protection Sealed, Bore Diameter 0.472 in, For Use With V-Guide Rail, Lubrication Permanently Greased, Outside Diameter 1.803 in, Overall Width 0.625 in, Size 3, System of Measurement Inch, Wheel Material 303 Stainless Steel, Vee Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Metric-Power V-Belts, XPZ1850 (XPZ1850)
- COXREELS Fittings, 1/2"NPT Malex3/4"GHT-Male Adapt (10782)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/2,304 SS (30E586)
- WD-40 Trigger Pro®, Lubricant, Spray Bottle, 20 Oz. (490108)
- PBC LINEAR Crown Roller Bearing, 1.380 Roller Dia (PAC3016)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.3750 In (VWSS2)
- PBC LINEAR V-Guide Fixed Bushing, Bore 0.2500 In (VB2)
- PBC LINEAR V-Guide Adjustable Bushing, Bore 0.3750In (VBA4)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.3750 In (VWS2)
- PBC LINEAR V-Guide Fixed Bushing, Bore 8 mm (MVB3)
- PBC LINEAR V-Guide Adjustable Bushing, Bore 8 mm (MVBA3)
- Pbc Linear Linear Bearings & Guides